APPROVED VENDOR 2JAX6 Piston Seal 2 5/8 Id x 3 Outer Diameter 3/16 W x 3/16 H | AC2DXV

APPROVED VENDOR 2JAX6 Piston Seal 2 5/8 Id x 3 Outer Diameter 3/16 W x 3/16 H

Item: AC2DXV Model: 2JAX6
7 In Stock

Ships within 2 days via

€10.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Piston Seal
Color Black
For Bore Dia. 3"
Height 3/16"
Inside Dia. 2 5/8"
Outside Dia. 3"
Seal Material Nitrile
Seal Temp. Range -35°F to +265°F
Sizes Nitrile
Type T Seal
Width 3/16"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)10.16
HS code4016935050
Country of OriginUS

Product Details:

    • Backup Ring Material (Nylon)

Product Variants

ProductModelFor Bore Dia.Seal MaterialSeal Temp. RangeTypeInside Dia.SizesWidthOutside Dia.Price
APPROVED VENDOR 2JAW4 Piston Seal 3/4 Id x 1 Outer Diameter 1/8 W x 1/8 H | AC2DXH 2JAW4--------€9.64
APPROVED VENDOR 2JAW5 Piston Seal 7/8 Id x 1 1/8 Outer Diameter 1/8 W x 1/8 H | AC2DXJ 2JAW5--------€11.44
APPROVED VENDOR 2JAW6 Piston Seal 1 Id x 1 1/4 Outer Diameter 1/8 W x 1/8h | AC2DXK 2JAW6--------€9.64
APPROVED VENDOR 2JAW7 Piston Seal 1 1/8 Id x 1 3/8 Outer Diameter 1/8 W x 1/8h | AC2DXL 2JAW7--------€9.73
APPROVED VENDOR 2JAW8 Piston Seal 1 1/4 Id x 1 1/2 Outer Diameter 1/8 W x 1/8h | AC2DXM 2JAW8--------€11.50
APPROVED VENDOR 2JAW9 Piston Seal 1 3/8 Id x 1 5/8 Outer Diameter 1/8 W x 1/8h | AC2DXN 2JAW9--------€9.64
APPROVED VENDOR 2JAX1 Piston Seal 1 1/2 Id x 1 3/4 Outer Diameter 1/8 W x 1/8h | AC2DXP 2JAX1--------€10.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2JAX6 Piston Seal 2 5/8 Id x 3 Outer Diameter 3/16 W x 3/16 H
€10.64 /unit