APPROVED VENDOR 2HZX6 Rod Wiper An 2 1/4 Id 2.248 Rod Pk5 | AC2DQR

APPROVED VENDOR 2HZX6 Rod Wiper An 2 1/4 Id 2.248 Rod Pk5, 5PK

Item: AC2DQR Model: 2HZX6
7 In Stock

Ships within 2 days via

€15.46 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Wiper
Color Black
Durometer 95 Shore A
Inside Dia. 2 1/4"
Material Urethane
Rod Dia. 2.248"
Temp. Range -65°F to +220°F

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)8.89
HS code3926904510
Country of OriginUS

Product Variants

ProductModelRod Dia.Groove Dia.Groove WidthMaterialTemp. RangeTypeColorDurometerPkg. Qty.Price
APPROVED VENDOR 2HZW4 Rod Wiper An 1/2 Id 0.498 Rod - Pack Of 5 | AC2DQE 2HZW4--------5€10.28
APPROVED VENDOR 2HZW5 Rod Wiper An 5/8 Id 0.623 Rod - Pack Of 5 | AC2DQF 2HZW5--------5€10.30
APPROVED VENDOR 2HZW6 Rod Wiper An 3/4 Id 0.748 Rod - Pack Of 5 | AC2DQG 2HZW6--------5€10.24
APPROVED VENDOR 2HZW7 Rod Wiper An 13/16 Id 0.810 Rod Pk5 | AC2DQH 2HZW7--------5€9.77
APPROVED VENDOR 2HZW8 Rod Wiper An 7/8 Id 0.873 Rod - Pack Of 5 | AC2DQJ 2HZW8--------5€9.99
APPROVED VENDOR 2HZW9 Rod Wiper An 1 Id 0.998 Rod Diameter Pk5 | AC2DQK 2HZW9--------1€11.77
APPROVED VENDOR 2HZX1 Rod Wiper An 1 1/8 Id 1.123 Rod Pk5 | AC2DQL 2HZX1--------5€11.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZX6 Rod Wiper An 2 1/4 Id 2.248 Rod Pk5, 5PK
€15.46 /pack