APPROVED VENDOR 2HZV6 Seal U Cup 1 5/8 Id x 2 1/4 Outer Diameter 5/16 W Pk5 | AC2DPX

APPROVED VENDOR 2HZV6 Seal U Cup 1 5/8 Id x 2 1/4 Outer Diameter 5/16 W Pk5, 5PK

Item: AC2DPX Model: 2HZV6
7 In Stock

Ships within 2 days via

€14.80 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic U-Cup
Color Black
Cross Section Shape U
Inside Dia. 1 5/8"
Outside Dia. 2 1/4"
Seal Temp. Range -40°F to +250°F
Width 5/16"
Max. Speed 1.5 FPS

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)7.62
HS code4016935010
Country of OriginCN

Product Variants

ProductModelInside Dia.WidthSeal Temp. RangeColorPkg. Qty.Price
APPROVED VENDOR 2HZU6 Seal U Cup 5/8 Id x 1 1/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPM 2HZU65/8"1/4"-40°F to +250°FBlack5€7.75
APPROVED VENDOR 2HZU7 Seal U Cup 3/4 Id x 1 1/4 Outer Diameter 1/4 W - Pack Of 5 | AC2DPN 2HZU7----5€7.00
APPROVED VENDOR 2HZU8 Seal U Cup 7/8 Id x 1 3/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPP 2HZU8----5€7.38
APPROVED VENDOR 2HZU9 Seal U Cup 1 Id x 1 1/2 Outer Diameter 1/4 W - Pack Of 5 | AC2DPQ 2HZU9----5€8.90
APPROVED VENDOR 2HZV1 Seal U Cup 1 1/8 Id x 1 5/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPR 2HZV1----5€9.42
APPROVED VENDOR 2HZV4 Seal U Cup 1 3/8 Id x 2 Outer Diameter 5/16 W - Pack Of 5 | AC2DPV 2HZV4----5€16.80
APPROVED VENDOR 2HZV5 Seal U Cup 1 1/2 Id x 2 1/8 Outer Diameter 5/16 W Pk5 | AC2DPW 2HZV5----5€14.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZV6 Seal U Cup 1 5/8 Id x 2 1/4 Outer Diameter 5/16 W Pk5, 5PK
€14.80 /pack