APPROVED VENDOR 2HZN1 R Od Seal 5 1/2 Id x 6 1/2 Outer Diameter 1/2 W x 3/4 H | AC2DMT

APPROVED VENDOR 2HZN1 R Od Seal 5 1/2 Id x 6 1/2 Outer Diameter 1/2 W x 3/4 H

Item: AC2DMT Model: 2HZN1
7 In Stock

Ships within 2 days via

€60.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Seal
Color Black
For Rod Dia. 5 1/2"
Height 3/4"
Inside Dia. 5 1/2"
Outside Dia. 6 1/2"
Seal Material Urethane
Sizes Urethane
Type B Polyseal
Width 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.51
Ship length (cm)16.51
Ship width (cm)16.26
HS code3926904590
Country of OriginUS

Product Variants

ProductModelSeal MaterialTypeHeightInside Dia.SizesWidthFor Rod Dia.Outside Dia.Pkg. Qty.Price
APPROVED VENDOR 2HZF6 R Od Seal 1/4 Id x 1/2 Outer Diameter 1/8 W - Pack Of 2 | AC2DKP 2HZF6--------2€10.88
APPROVED VENDOR 2HZF7 R Od Seal 3/8 Id x 5/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKQ 2HZF7--------2€10.51
APPROVED VENDOR 2HZF8 R Od Seal 1/2 Id x 3/4 Outer Diameter 1/8 W - Pack Of 2 | AC2DKR 2HZF8--------2€14.73
APPROVED VENDOR 2HZF9 R Od Seal 5/8 Id x 7/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKT 2HZF9--------2€15.43
APPROVED VENDOR 2HZG2 R Od Seal 7/8 Id x 1 1/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKV 2HZG2--------2€14.77
APPROVED VENDOR 2HZG4 R Od Seal 1 1/8id x 1 3/8 Od 1/8 W - Pack Of 2 | AC2DKX 2HZG4UrethaneB Polyseal1/4"1 1/8"Urethane1/8"1 1/8"-2€13.74
APPROVED VENDOR 2HZG6 R Od Seal 1 3/8id x 1 5/8 Od 1/8w - Pack Of 2 | AC2DKZ 2HZG6--------2€16.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZN1 R Od Seal 5 1/2 Id x 6 1/2 Outer Diameter 1/2 W x 3/4 H
€60.69 /unit