APPROVED VENDOR 2HZL2 R Od Seal 4 Id x 4 3/4 Outer Diameter 3/8 W x 5/8 H | AC2DMJ

APPROVED VENDOR 2HZL2 R Od Seal 4 Id x 4 3/4 Outer Diameter 3/8 W x 5/8 H

Item: AC2DMJ Model: 2HZL2
7 In Stock

Ships within 2 days via

€28.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Seal
Color Black
For Rod Dia. 4"
Height 5/8"
Inside Dia. 4"
Outside Dia. 4 3/4"
Seal Material Urethane
Seal Temp. Range -65°F to +220°F
Sizes Urethane
Type B Polyseal
Width 3/8"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 2HZK5 R Od Seal 4 Id x 4 1/2 Outer Diameter 1/4 W x 3/8 H | AC2DMC 2HZK52HZK5€23.19
APPROVED VENDOR 2HZL7 R Od Seal 4 Id x 5 Outer Diameter 1/2 W x 3/4 H | AC2DMP 2HZL72HZL7€49.20
APPROVED VENDOR 2HZT5 R Od Seal 4 Id x 4 1/2 Outer Diameter 1/4 W x 3/8 H | AC2DPB 2HZT52HZT5€24.51
APPROVED VENDOR 2HZT6 R Od Seal 4 Id x 4 1/2 Outer Diameter 1/4 W x 9/16 H | AC2DPC 2HZT62HZT6€27.93
APPROVED VENDOR 2HZT9 R Od Seal 4 Id x 4 3/4 Outer Diameter 3/8 W x 5/8 H | AC2DPF 2HZT92HZT9€37.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZL2 R Od Seal 4 Id x 4 3/4 Outer Diameter 3/8 W x 5/8 H
€28.91 /unit