APPROVED VENDOR 2HKH1 Flat Stock Steel 4140 1/2 x 3 Inch 6 Feet Length | AC2BVE

APPROVED VENDOR 2HKH1 Flat Stock Steel 4140 1/2 x 3 Inch 6 Feet Length

Item: AC2BVE Model: 2HKH1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€261.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Flat Stock
Alloy Type 4140
Finish Unpolished
Grade Grade 4140
Hardness Scale BHN
Length 6"
Length Tolerance -6" to +6"
Material Alloy Steel
Temper Cold Finished/Annealed
Thickness 1/2"
Thickness Tolerance -0.007" to 0"
Type General Purpose
Typical Hardness 241 Max.
Width 3"
Width Tolerance -0.006"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)1.27
Ship length (cm)182.88
Ship width (cm)7.62
HS code7228505000
Country of OriginUS

Product Variants

ProductModelShapeLengthFabricationGradeMaterialPrice
APPROVED VENDOR 2HKD9 Flat Stock Steel 4140 1/4 x 1 Inch 3 Feet Length | AC2BTZ 2HKD9Rectangular Bar-Cold Finished--€28.79
APPROVED VENDOR 2HKE1 Flat Stock Steel 4140 1/4 x 2 Inch 3 Feet Length | AC2BUA 2HKE1Rectangular Bar-Cold Finished--€55.60
APPROVED VENDOR 2HKE2 Flat Stock Steel 4140 1/4 x 3 Inch 3 Feet Length | AC2BUB 2HKE2Rectangular Bar-Cold Finished--€81.88
APPROVED VENDOR 2HKE3 Flat Stock Steel 4140 1/4 x 1 Inch 6 Feet Length | AC2BUC 2HKE3-6"-Grade 4140Alloy Steel€48.67
RFQ
APPROVED VENDOR 2HKE4 Flat Stock Steel 4140 1/4 x 2 Inch 6 Feet Length | AC2BUD 2HKE4Rectangular Bar-Cold Finished--€93.50
RFQ
APPROVED VENDOR 2HKE5 Flat Stock Steel 4140 1/4 x 3 Inch 6 Feet Length | AC2BUE 2HKE5Rectangular Bar-Cold Finished--€141.63
RFQ
APPROVED VENDOR 2HKE8 Flat Stock Steel 4140 3/8 x 1 Inch 3 Feet Length | AC2BUH 2HKE8Rectangular Bar-Cold Finished--€47.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKH1 Flat Stock Steel 4140 1/2 x 3 Inch 6 Feet Length
€261.81 /unit