APPROVED VENDOR 2HHR5 Bar Rectangular Steel 1018 3/4 x 2 1/2 Inch 1 Feet | AC2BEJ

APPROVED VENDOR 2HHR5 Bar Rectangular Steel 1018 3/4 x 2 1/2 Inch 1 Feet

Item: AC2BEJ Model: 2HHR5
7 In Stock

Ships within 2 days via

€37.25 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Alloy Type 1018
Finish Unpolished
Grade Grade 1018
Length 1"
Length Tolerance -1" to +1"
Material Carbon Steel
Temper Cold Finish
Thickness 3/4"
Thickness Tolerance -0.003"
Type General Purpose
Typical Tensile Strength 65000 psi
Typical Yield Strength 55000 psi
Width 2 1/2"
Width Tolerance -0.005"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.03
Ship length (cm)30.48
Ship width (cm)6.35
HS code7215500015
Country of OriginSG

Product Variants

ProductModelTensile StrengthLengthShapeFabricationYield StrengthMaterialFinishPrice
APPROVED VENDOR 2AVE5 Bar Rectangular Steel 1018 5/8 x 1 Inch 1 Feet Length | AB9BMA 2AVE580000 psi-Rectangular BarCold Finished55000 psi--€16.50
APPROVED VENDOR 2AVE6 Bar Rectangular Steel 1018 5/8 x 1 1/4 Inch 1 Feet | AB9BMB 2AVE680000 psi-Rectangular BarCold Finished55000 psi--€20.71
APPROVED VENDOR 2AVE7 Bar Rectangular Steel 1018 5/8 x 1 1/2 Inch 1 Feet | AB9BMC 2AVE780000 psi-Rectangular BarCold Finished55000 psi--€22.41
APPROVED VENDOR 2AVE8 Bar Rectangular Steel 1018 5/8 x 1 3/4 Inch 1 Feet | AB9BMD 2AVE880000 psi-Rectangular BarCold Finished55000 psi--€23.44
APPROVED VENDOR 2AVE9 Bar Rectangular Steel 1018 5/8 x 2 Inch 1 Feet Length | AB9BME 2AVE980000 psi-Rectangular BarCold Finished55000 psi--€26.60
APPROVED VENDOR 2AVF1 Bar Rectangular Steel 1018 5/8 x 3 Inch 1 Feet Length | AB9BMF 2AVF180000 psi-Rectangular BarCold Finished55000 psi--€46.07
APPROVED VENDOR 2AVF2 Bar Rectangular Steel 1018 5/8 x 3 1/2 Inch 1 Feet | AB9BMG 2AVF2-1"---Carbon SteelUnpolished€46.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HHR5 Bar Rectangular Steel 1018 3/4 x 2 1/2 Inch 1 Feet
€37.25 /unit