Flat Shipping
Flat Shipping at

APPROVED VENDOR 2HFX3 Low Profile Dunnage Rack 800 Lb. Wire 36 W | AC2AUM

APPROVED VENDOR 2HFX3 Low Profile Dunnage Rack 800 Lb. Wire 36 W

Item: AC2AUM Model: 2HFX3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Low Profile Dunnage Rack
Color Silver
Depth 24"
Finish Chrome
Height 14"
Load Capacity 800 lbs.
Material Steel
Width 36"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)63.5
HS code9403200020
Country of OriginTW

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 2HFX2 Low Profile Dunnage Rack 800 Lb. Wire 24 W | AC2AUL 2HFX22HFX2€44.21
APPROVED VENDOR 2HFX5 Low Profile Dunnage Rack 800 Lb. Wire 36 W | AC2AUP 2HFX52HFX5€210.96
APPROVED VENDOR 2HFX6 Low Profile Dunnage Rack 1400 Lb. Wire 36 W | AC2AUQ 2HFX62HFX6€89.00
APPROVED VENDOR 2HFX7 Low Profile Dunnage Rack 1400 Lb. Wire 48 W | AC2AUR 2HFX72HFX7€106.83
APPROVED VENDOR 2HFX8 Low Profile Dunnage Rack 1400 Lb. Wire 60 W | AC2AUT 2HFX82HFX8€127.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HFX3 Low Profile Dunnage Rack 800 Lb. Wire 36 W
€63.87 /unit