APPROVED VENDOR 2FDK4 Paint Trim Guide Abs With Stainless Steel Blade 24 In | AB9UPJ

APPROVED VENDOR 2FDK4 Paint Trim Guide Abs With Stainless Steel Blade 24 In

Item: AB9UPJ Model: 2FDK4
7 In Stock

Ships within 2 days via

€16.62 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Trim Guide
Blade Material Stainless Steel
Color Blue
Handle Material Plastic
Length 24"
Width 3 7/16"
Product Type Paint Trim Guide

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)60.96
Ship width (cm)8.89
HS code8205595510
Country of OriginTW

Product Variants

ProductModelLengthWidthColorPrice
APPROVED VENDOR 2FDK3 Paint Trim Guide Abs With Stainless Steel Blade 12 In | AB9UPH 2FDK312"2 5/8"Blue€8.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2FDK4 Paint Trim Guide Abs With Stainless Steel Blade 24 In
€16.62 /unit