Flat Shipping
Flat Shipping at

APPROVED VENDOR 2EZV7 Flat Stock Aluminium 6061 3/4 x 3 Inch 6 Feet | AB9TCC

APPROVED VENDOR 61F.75X3-72 Flat Stock Aluminium 6061 3/4 x 3 Inch 6 Feet

Item: AB9TCC Model: 61F.75X3-72Cross Ref: 2EZV7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€142.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Flat Stock
Alloy Type 6061
Finish Unpolished
Hardness Scale BHN
Length 6"
Material Aluminum
Temper T6511
Thickness 3/4"
Thickness Tolerance -0.01" to +0.01"
Type Corrosion Resistant Coated
Typical Hardness HRC 95
Width 3"
Width Tolerance -0.024" to +0.024"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)2.03
Ship length (cm)182.88
Ship width (cm)7.62
HS code7604295060
Country of OriginUS

Product Variants

ProductModelYield StrengthTensile StrengthRockwell HardnessBrinell HardnessLengthWidthThicknessShapePrice
APPROVED VENDOR SB-3003-0125-01-12 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 1 Feet | AB2VET 1NZC8 SB-3003-0125-01-1216000 psi22000 psi-40---Sheet€20.04
APPROVED VENDOR SB-3003-0125-01-36 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 3 Feet | AB2VEU 1NZC9 SB-3003-0125-01-3616000 psi22000 psi-40---Sheet€32.01
APPROVED VENDOR SB-3003-0125-01-72 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 6 Feet | AB2VEV 1NZD1 SB-3003-0125-01-7216000 psi22000 psi-40---Sheet€45.35
RFQ
APPROVED VENDOR SB-3003-0125-15-12 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VEW 1NZD2 SB-3003-0125-15-1216000 psi22000 psi-40---Sheet€22.82
APPROVED VENDOR SB-3003-0125-15-36 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 3 Feet | AB2VEX 1NZD3 SB-3003-0125-15-3616000 psi22000 psi-40---Sheet€39.52
APPROVED VENDOR SB-3003-0125-15-72 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 6 Feet | AB2VEY 1NZD4 SB-3003-0125-15-7216000 psi22000 psi-40---Sheet€57.97
RFQ
APPROVED VENDOR SB-3003-0125-02-12 Flat Stock 3003 Aluminium 1/8 Inch T 2 Inch x 1 Feet | AB2VEZ 1NZD5 SB-3003-0125-02-1216000 psi22000 psi-40---Sheet€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 61F.75X3-72 Flat Stock Aluminium 6061 3/4 x 3 Inch 6 Feet
€142.77 /unit