APPROVED VENDOR 2EZK3 Rod Aluminium 2024 2 Inch Diameter x 1 Feet Length | AB9RZW

APPROVED VENDOR 2EZK3 Rod Aluminium 2024 2 Inch Diameter x 1 Feet Length

Item: AB9RZW Model: 2EZK3
7 In Stock

Ships within 2 days via

€82.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Stock
Alloy Type 2024
Dia. Tolerance -0.004" to +0.004"
Diameter 2"
Finish Unpolished
Grade Grade 2024
Hardness Scale BHN
Length 1"
Length Tolerance -1" to +1"
Material Aluminum
Temper T3511
Tensile Strength 68000 psi
Type General Purpose
Typical Hardness 120
Yield Strength 47000 psi

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code7604295060
Country of OriginUS

Product Variants

ProductModelHeat TreatmentFabricationBrinell HardnessTemperLengthGradeDia. ToleranceLength TolerancePkg. Qty.Price
APPROVED VENDOR 2AVB5 Rod Aluminium 6061 2 3/4 Inch Diameter x 6 Feet Length | AB9BLA 61R2.75-72HardenedExtruded------1€342.41
RFQ
APPROVED VENDOR 2AVB7 Rod Aluminium 6061 3 Inch Diameter x 6 Feet Length | AB9BLC 61R3-72HardenedExtruded------1€403.15
RFQ
APPROVED VENDOR 2AVC5 Rod Aluminium 2024 1 Inch Diameter x 3 Feet Length | AB9BLG 2AVC5AnnealedCold Finished120-----1€67.11
APPROVED VENDOR 2AVC7 Rod Aluminium 2024 1 1/4 Inch Diameter x 3 Feet Length | AB9BLJ 2AVC7AnnealedCold Finished120-----1€104.43
APPROVED VENDOR 2AVC9 Rod Aluminium 2024 1 1/2 Inch Diameter x 3 Feet Length | AB9BLL 2AVC9AnnealedCold Finished120-----1€196.57
APPROVED VENDOR 2AVD2 Rod Aluminium 2024 1 3/4 Inch Diameter x 3 Feet Length | AB9BLN 2AVD2AnnealedCold Finished120-----1€177.26
APPROVED VENDOR 2AVD4 Rod Aluminium 2024 2 Inch Diameter x 3 Feet Length | AB9BLQ 2AVD4AnnealedCold Finished120-----1€234.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2EZK3 Rod Aluminium 2024 2 Inch Diameter x 1 Feet Length
€82.92 /unit