APPROVED VENDOR 23V750 Particle Counter Size 0.3 1.0 5.0 Um | AB7KRJ

APPROVED VENDOR 23V750 Particle Counter Size 0.3 1.0 5.0 Um

Item: AB7KRJ Model: 23V750
7 In Stock

Ships within 2 days via

€1,709.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Particle Counter
Calibration Certificate No
Display Type Color Display
Flow Rate 0.1 CFM
Interface USB
Number Of Channels 6
Powered By Us AC Adapter Or Li-Ion Rechargeable Battery
Relative Humidity Range 0% to 100%
Sensitivity None
Temp. Range +32°F to +122°F

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)28.7
Ship length (cm)38.61
Ship width (cm)11.68
HS code9027102000
Country of OriginCN

Product Details:

    • Concentration Range (2,000,000 p/cf)
    • Count Modes (Cumulative, Differential Count, Concentration)
    • Sample Time (0 to 60s)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 23V750 Particle Counter Size 0.3 1.0 5.0 Um
€1,709.07 /unit