APPROVED VENDOR 21RK79 Embedding Cassette 1.63 Inch - Pack Of 500 | AB6HUK

APPROVED VENDOR 21RK79 Embedding Cassette 1.63 Inch, 500PK

Item: AB6HUK Model: 21RK79
7 In Stock

Ships within 2 days via

€95.36 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Embedding Cassette
Color Pink
Height 0.23"
Length 1.63"
Material Polyoxymethylene
Width 1.11"

Shipping Info:

Ship weight (kg) 1.719
Ship height (cm)16.26
Ship length (cm)33.27
Ship width (cm)22.35
HS code3926909910
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21RK79 Embedding Cassette 1.63 Inch, 500PK
€95.36 /pack