Flat Shipping
Flat Shipping at

APPROVED VENDOR 1YVF1 Rod Uhmw-pe White 3/8 Inch Diameter x 6 Feet Length | AB4MCX

APPROVED VENDOR 1YVF1 Rod Uhmw-pe White 3/8 Inch Diameter x 6 Feet Length

Item: AB4MCX Model: 1YVF1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€20.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod Stock
Color White
Diameter Tolerance -0.025" to +0.025"
Grade Type Virgin Food Contact Grade
Length 6"
Length Tolerance 0" to +0.06"
Max. Temp. 180°F
Min. Temp. Rating -22°F
Tensile Strength 5800 psi

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)1.02
Ship length (cm)183.39
Ship width (cm)1.02
HS code3916100000
Country of OriginUS

Product Variants

ProductModelLengthColorDiameterMaterialGradeImpact StrengthTensile StrengthMin. Temp. RatingPrice
APPROVED VENDOR 1UXB3 Rod Uhmw-pe White 3 1/4 Inch Diameter x 1 Feet Length | AB3QUT 1UXB31"White----5800 psi-22°F€91.37
APPROVED VENDOR 1UXC7 Rod Uhmw-pe White 10 Inch Diameter x 1 Feet Length | AB3QVE 1UXC71"White10"---5800 psi-22°F€1,414.49
APPROVED VENDOR 1UXC8 Rod Uhmw-pe White 1 1/4 Inch Diameter x 3 Feet Length | AB3QVF 1UXC8---UHMW PolyethyleneStandardNo Break--€26.52
APPROVED VENDOR 1UXC9 Rod Uhmw-pe White 1 3/8 Inch Diameter x 3 Feet Length | AB3QVG 1UXC9---UHMW PolyethyleneStandardNo Break--€34.53
APPROVED VENDOR 1UXD1 Rod Uhmw-pe White 1 1/2 Inch Diameter x 3 Feet Length | AB3QVH 1UXD1---UHMW PolyethyleneStandardNo Break--€37.61
APPROVED VENDOR 1UXD2 Rod Uhmw-pe White 1 3/4 Inch Diameter x 3 Feet Length | AB3QVJ 1UXD2---UHMW PolyethyleneStandardNo Break--€45.09
APPROVED VENDOR 1UXD3 Rod Uhmw-pe White 2 Inch Diameter x 3 Feet Length | AB3QVK 1UXD33 ft.White2"---5800 psi-22°F€48.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1YVF1 Rod Uhmw-pe White 3/8 Inch Diameter x 6 Feet Length
€20.82 /unit