Flat Shipping
Flat Shipping at

APPROVED VENDOR 1UWP9 Tube Uhmw 1 1/8 Idx1 1/2 Inch Outer Diameter 3 Feet | AB3QQC

APPROVED VENDOR 1UWP9 Tube Uhmw 1 1/8 Idx1 1/2 Inch Outer Diameter 3 Feet

Item: AB3QQC Model: 1UWP9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€105.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tube Stock
Color White
Inside Dia. 1 1/8"
Inside Dia. Tolerance -0.07" to +0.07"
Length Tolerance 0" to +0.06"
Max. Temp. 180°F
Min. Temp. -20°F
Outside Dia. 1 1/2"
Outside Dia. Tolerance -0.07" to +0.07"
Tensile Strength 5800 psi
Type Virgin Food Contact Grade
Wall Thickness 3/16"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)3.81
Ship length (cm)182.88
Ship width (cm)3.81
HS code3917320020
Country of OriginUS

Product Variants

ProductModelPlastic LengthMaterialPlastic ClarityTensile Strength RatingImpact Strength RatingPlastic Hardness RatingFriction RatingUv ResistantPrice
APPROVED VENDOR 1UWL3 Tube Uhmw 3 Idx3 1/2 Inch Outer Diameter 1 Feet | AB3QPD 1UWL31 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€153.83
APPROVED VENDOR 1UWL9 Tube Uhmw 4 3/8 Idx5 1/2 Inch Outer Diameter 1 Feet | AB3QPK 1UWL91 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€302.97
APPROVED VENDOR 1UWN3 Tube Uhmw 1/4 Idx7/8 Inch Outer Diameter 3 Feet | AB3QPN 1UWN33 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€100.78
APPROVED VENDOR 1UWN4 Tube Uhmw 3/8 Idx7/8 Inch Outer Diameter 3 Feet | AB3QPP 1UWN43 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€104.61
APPROVED VENDOR 1UWP3 Tube Uhmw 1 Idx1 1/4 Inch Outer Diameter 3 Feet | AB3QPW 1UWP33 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€134.31
APPROVED VENDOR 1UWP6 Tube Uhmw 1 Idx1 3/8 Inch Outer Diameter 3 Feet | AB3QPZ 1UWP63 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€142.63
APPROVED VENDOR 1UWP8 Tube Uhmw 1 Idx1 1/2 Inch Outer Diameter 3 Feet | AB3QQB 1UWP83 ft.UHMW PolyethyleneOpaqueGoodExcellentMediumVery SlipperyNo€119.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UWP9 Tube Uhmw 1 1/8 Idx1 1/2 Inch Outer Diameter 3 Feet
€105.73 /unit