APPROVED VENDOR 1UAV8 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.010 | AB3LWL

APPROVED VENDOR 1UAV8 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.010

Item: AB3LWL Model: 1UAV8
7 In Stock

Ships within 2 days via

€18.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Disc Spring
Deflection @ Load 0.542"
For Hole Size 5/8"
Load @ Deflection 6 lbs.
Overall Height 0.78"
Thickness 0.01"
Type Poly Wave Compression

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)5.08
Ship width (cm)5.08
HS code7320205060
Country of OriginUS

Product Variants

ProductModelSpring RateOverall HeightFor Hole SizeLoad @ DeflectionThicknessPrice
APPROVED VENDOR 1UAR6 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVE 1UAR645 lbs.-in.----€4.29
APPROVED VENDOR 1UAR7 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVF 1UAR728 lbs.-in.----€6.15
APPROVED VENDOR 1UAR8 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVG 1UAR820 lbs.-in.----€6.43
APPROVED VENDOR 1UAR9 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVH 1UAR916 lbs.-in.----€8.82
APPROVED VENDOR 1UAT1 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVJ 1UAT1-----€4.58
APPROVED VENDOR 1UAT2 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVK 1UAT2-----€7.66
APPROVED VENDOR 1UAT3 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVL 1UAT347 lbs.-in.----€7.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UAV8 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.010
€18.04 /unit