APPROVED VENDOR 1RLT9 Elbow And Tailpiece Size 1/2 In | AB3DNY

APPROVED VENDOR 109-383 Elbow And Tailpiece Size 1/2 In

Item: AB3DNY Model: 109-383Cross Ref: 1RLT9
7 In Stock

Ships within 2 days via

€24.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Elbow and Tailpiece
Body Style Elbow
Max. Pressure 60 psi
Pipe Size 1/2"
Temp. Range -40°F to +350°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.56
Ship length (cm)7.62
Ship width (cm)6.86
HS code7412200035
Country of OriginCN

Product Details:

    • Tailpiece (Threaded)

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 1RLU1 Elbow And Tailpiece Size 3/4 In | AB3DNZ 1RLU11RLU1€32.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 109-383 Elbow And Tailpiece Size 1/2 In
€24.74 /unit