APPROVED VENDOR 1RLT6 Radiator Valve Size 1-1/2 In | AB3DNV

APPROVED VENDOR 109-307 Radiator Valve Size 1-1/2 In

Item: AB3DNV Model: 109-307Cross Ref: 1RLT6
7 In Stock

Ships within 2 days via

€191.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Radiator Valve
Body Style Angle
Max. Pressure 60 psi
Pipe Size 1 1/2"
Temp. Range -40°F to +350°F

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)6.6
Ship length (cm)15.24
Ship width (cm)12.19
HS code8481801050
Country of OriginCN

Product Details:

    • Tailpiece (Threaded)

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 1RLT2 Radiator Valve Size 1/2 In | AB3DNQ 109-303109-303€43.47
APPROVED VENDOR 1RLT3 Radiator Valve Size 3/4 In | AB3DNR 1RLT31RLT3€59.95
APPROVED VENDOR 1RLT4 Radiator Valve Size 1 In | AB3DNT 109-305109-305€103.59
APPROVED VENDOR 1RLT5 Radiator Valve Size 1-1/4 In | AB3DNU 109-306109-306€149.07
APPROVED VENDOR 1RLT7 Radiator Valve Size 1/2 In | AB3DNW 1RLT71RLT7€52.88
APPROVED VENDOR 1RLT8 Radiator Valve Size 3/4 In | AB3DNX 109-314109-314€77.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 109-307 Radiator Valve Size 1-1/2 In
€191.11 /unit