APPROVED VENDOR 1PRP7 Shop Ticket Holder Mag 9 Inch Width Pk15 | AB2YCT

APPROVED VENDOR 1PRP7 Shop Ticket Holder Mag 9 Inch Width Pk15, 15PK

Item: AB2YCT Model: 1PRP7
7 In Stock

Ships within 2 days via

€79.29 /pkg. of 15
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shop Ticket Holder
Color Clear
Height 12"
Material Vinyl
Mounting Type Magnetic
Opening Top
Seam Style Sonic Welded
Width 9"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)33.78
Ship width (cm)25.91
HS code3926909980
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
APPROVED VENDOR 1DNP8 Shop Ticket Holder Hanging Pk 15 | AA9KHJ 1DNP81DNP815€47.86
APPROVED VENDOR 1PRN5 Shop Ticket Holder Vinyl 8 1/2 Inch Width - Pack Of 25 | AB2YCN 1PRN51PRN525€55.66
APPROVED VENDOR 1PRN9 Shop Ticket Holder Vinyl 9 Inch Width - Pack Of 25 | AB2YCP 1PRN91PRN925€58.32
APPROVED VENDOR 1PRP6 Shop Ticket Holder Mag 8 1/2 Inch Width Pk15 | AB2YCR 1PRP61PRP615€70.84
APPROVED VENDOR 2TDC1 Shop Ticket Holder 9 x 12 Inch - Pack Of 25 | AC3FZR 2TDC12TDC125€55.81
APPROVED VENDOR 2TDC2 Shop Ticket Holder 6 x 9 - Pack Of 25 | AC3FZT 2TDC22TDC225€37.79
APPROVED VENDOR 2TDC3 Shop Ticket Holder 8 1/2 x 11 - Pack Of 25 | AC3FZU 2TDC32TDC325€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PRP7 Shop Ticket Holder Mag 9 Inch Width Pk15, 15PK
€79.29 /pack