APPROVED VENDOR 1EMK3 Bushing Nylon Outer Diameter 1.312 Inch White - Pack Of 25 | AA9QEU

APPROVED VENDOR 1EMK3 Bushing Nylon Outer Diameter 1.312 Inch White, 25PK

Item: AA9QEU Model: 1EMK3
7 In Stock

Ships within 2 days via

€6.63 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insulating Bushing
Color White
Hole Dia. 1.187"
Inside Dia. 0.937"
Material Nylon
Outside Dia. 1.312"
Temp. Range -40°F to +250°F
Thickness 0.453"
Thickness Tolerance -0.015" to +0.015"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHole Dia.Inside Dia.Outside Dia.ColorTemp. RangeThicknessThickness TolerancePkg. Qty.Price
APPROVED VENDOR 1ELY6 Bushing Nylon Outer Diameter 0.250 Inch Black - Pack Of 25 | AA9QBE 1ELY6-------25€4.50
APPROVED VENDOR 1ELY8 Bushing Nylon Outer Diameter 0.375 Inch Black - Pack Of 25 | AA9QBF 1ELY8-------25€4.03
APPROVED VENDOR 1ELZ2 Bushing Nylon Outer Diameter 0.531 Inch White - Pack Of 25 | AA9QBJ 1ELZ2-------25€2.75
APPROVED VENDOR 1ELZ3 Bushing Nylon Outer Diameter 0.562 Inch Black - Pack Of 25 | AA9QBK 1ELZ3-------25€4.50
APPROVED VENDOR 1ELZ4 Bushing Nylon Outer Diameter 0.562 Inch White - Pack Of 25 | AA9QBL 1ELZ4-------25€2.79
APPROVED VENDOR 1ELZ8 Bushing Nylon Outer Diameter 0.703 Inch White - Pack Of 25 | AA9QBN 1ELZ8-------25€3.05
APPROVED VENDOR 1ELZ9 Bushing Nylon Outer Diameter 0.828 Inch Black - Pack Of 25 | AA9QBP 1ELZ9-------25€5.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1EMK3 Bushing Nylon Outer Diameter 1.312 Inch White, 25PK
€6.63 /pack