Flat Shipping
Flat Shipping at

APPROVED VENDOR 15A941 Hand Stretch Wrap Green 1000 Feet L 12 Inch Width | AA6UZU

APPROVED VENDOR 15A941 Hand Stretch Wrap Green 1000 Feet L 12 Inch Width

Item: AA6UZU Model: 15A941
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Stretch Wrap
Color Light Green
Gauge 120 ga.
Grade Conventional
Length 1000 ft.
Material LLDPE With Degradable Additive
Style Cast
Width 12"

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)13.97
Ship length (cm)33.02
Ship width (cm)13.97
HS code3920100000
Country of OriginUS

Product Variants

ProductModelStretch Wrap ApplicationOverall LengthOverall WidthColorGaugeCore SizeMil ThicknessStretch Wrap Handle TypePkg. Qty.Price
APPROVED VENDOR 15A908 Hand Stretch Wrap Clear 1000 Feet L 20 Inch Width | AA6UYH 15A908Standard Duty1000 ft.20"--1"0.8 mil.Longer Core1€26.54
APPROVED VENDOR 15A909 Hand Stretch Wrap Clear 1000 Feet L 5 Inch Width | AA6UYJ 15A909Standard Duty1000 ft.5"--1"0.8 mil.Longer Core1€11.64
APPROVED VENDOR 15A910 Hand Stretch Wrap Clear 700 Feet L 5 Inch Width | AA6UYK 15A910Heavy Duty700 ft.5"--1"1.2 mil.Longer Core1€10.33
APPROVED VENDOR 15A911 Hand Stretch Wrap Clear 600 Feet L 5 Inch Width | AA6UYL 15A911Heavy Duty600 ft.5"--1"1.5 mil.Longer Core1€10.91
APPROVED VENDOR 15A912 Hand Stretch Wrap Clear 1000ft.l 3 Inch W - Pack Of 4 | AA6UYM 15A912Standard Duty1000 ft.3"--3"0.8 mil.-4€27.17
APPROVED VENDOR 15A913 Hand Stretch Wrap Clear 700 Feet 3 Inch W - Pack Of 4 | AA6UYN 15A913Heavy Duty700 ft.3"--3"1.2 mil.-4€26.26
APPROVED VENDOR 15A914 Hand Stretch Wrap Clear 600 Feet 3 Inch W - Pack Of 4 | AA6UYP 15A914Heavy Duty600 ft.3"--3"1.5 mil.-4€27.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 15A941 Hand Stretch Wrap Green 1000 Feet L 12 Inch Width
€32.90 /unit