APPROVED VENDOR 13G564 Toggle Clamp Squeeze Action 3.52 Inch 700 | AA4WND

APPROVED VENDOR 13G564 Toggle Clamp Squeeze Action 3.52 Inch 700

Item: AA4WND Model: 13G564
7 In Stock

Ships within 2 days via

€54.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Toggle Clamp
Capacity 3"
Holding Capacity 700 lbs.
Locking Mechanism Quick Release Trigger
Overall Length 8 1/2"
Spindle Hex Head Bolt, Swivel Foot Bolt
Thread Size 3/8"
Throat Depth 2 3/4"
Type Squeeze Action

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)1.78
Ship length (cm)29.97
Ship width (cm)13.97
HS code8205700090
Country of OriginTW

Product Details:

    • Distance Between Jaws (Closed) (3")
    • Characteristics: Copper Facing Spindle

Product Variants

ProductModelOverall DepthOverall WidthIncludes Locking HandleHandle OrientationTip MaterialBase Mounting StyleClamp Arm Opening AngleAccommodates Workpiece VariationPrice
APPROVED VENDOR 13G551 Toggle Clamp Hold Down 150 Lbs Ss | AA4WMP 13G5511.42"1"NoVerticalStainless SteelFlange90°No€40.33
APPROVED VENDOR 13G569 Toggle Clamp Straight Line Hole Stainless Steel 400 | AA4WNH 13G5693.97"1.13"NoVerticalStainless Steel--No€45.98
APPROVED VENDOR 13G570 Toggle Clamp Straight Line Hole Stainless Steel 700 | AA4WNJ 13G5705.62"1.57"NoVerticalStainless Steel--No€89.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 13G564 Toggle Clamp Squeeze Action 3.52 Inch 700
€54.01 /unit