Flat Shipping
Flat Shipping at

APPROVED VENDOR 12U289 Rope Pes 1/4 Inch Diameter 100 Feet Length | AA4MAF

APPROVED VENDOR 12U289 Rope Pes 1/4 Inch Diameter 100 Feet Length

Item: AA4MAF Model: 12U289
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rope
Color White
Length 100 ft.
Material Polyester
Package Type Hank
Rope Construction Diamond Braided
Rope Dia. 1/4"
Tensile Strength 315 lbs.
Working Load Limit 25 lbs.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)16.51
Ship length (cm)48.77
Ship width (cm)26.67
HS code5607504000
Country of OriginCN

Product Variants

ProductModelCover MaterialRope ConstructionDiameterWorking Load LimitLengthColorTensile StrengthMaterialPrice
APPROVED VENDOR 12U288 Rope Pes 7/32 Inch Diameter 100 Feet Length | AA4MAE 12U288-Diamond Braided-21 lbs.100 ft.White235 lbs.Polyester€16.88
APPROVED VENDOR 12U290 Rope Pes 3/8 Inch Diameter 100 Feet Length | AA4MAG 12U290Polyester-3/8"-----€37.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12U289 Rope Pes 1/4 Inch Diameter 100 Feet Length
€16.55 /unit