APPLETON ELECTRIC VT50 Fixture Mounting Unilet, 1/2 Inch Size

Item: BK3BED Model: VT50
Limited Availability
€267.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fan and Fixture Mount
Finish Zinc Electroplated Dichromate Epoxy Powder Coated
Hub Location Feed Through
Hub Size 1/2"
Material Malleable Iron
Mounting Ceiling
Number Of Hubs 3
Used On V51 Series Incandescent Lighting Fixture

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC VT50 Fixture Mounting Unilet, 1/2 Inch Size
€267.27 /unit