APPLETON ELECTRIC MLLEDC23J5BU Led Light Fixture, 2000 Lumens, 1 Inch Hub Size, Ceiling Mount

Item: BK2PFR Model: MLLEDC23J5BU
Limited Availability
€2,313.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item LED Light Fixture
Application General Purpose Lighting
Average Life 60000 hrs.
Color Gray
Hub Size 1"
Lamp Type LED
Lumens 2200 lm
Mounting Ceiling
Number Of Bulbs 30
Power Sources 120-277V AC
Shape Cylindrical
Size 13.43" x 12.46"
Type Enclosed And Gasketed Luminaire
Voltage Rating 120-277V AC
Wattage 70 W

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC MLEDNC102P5BUDF Led Light Fixture, 47.5W, Ceiling Mount | BK2MRL MLEDNC102P5BUDFMLEDNC102P5BUDF€2,999.82
RFQ
APPLETON ELECTRIC MLEDNC152P5BUF Led Light Fixture, 61W, Ceiling Mount | BK2MRN MLEDNC152P5BUFMLEDNC152P5BUF€3,748.22
RFQ
APPLETON ELECTRIC MLEDNC172P5BU Led Light Fixture, 175W, Ceiling Mounting | BK2MRX MLEDNC172P5BUMLEDNC172P5BU€4,233.56
RFQ
APPLETON ELECTRIC MLEDNC173P1BUD Led Light Fixture, 175W, Ceiling Mount | BK2MTA MLEDNC173P1BUDMLEDNC173P1BUD€4,597.16
RFQ
APPLETON ELECTRIC MLEDNC173P1BU Led Light Fixture, 175W, Ceiling Mount | BK2MTB MLEDNC173P1BUMLEDNC173P1BU€4,597.16
RFQ
APPLETON ELECTRIC MLEDNC173P1BH Led Light Fixture, 64W, Ceiling Mount | BK2MTG MLEDNC173P1BHMLEDNC173P1BH€4,597.16
RFQ
APPLETON ELECTRIC MLEDNC252J5BH Led Light Fixture, Ceiling Mount | BK2MTM MLEDNC252J5BHMLEDNC252J5BH€5,298.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC MLLEDC23J5BU Led Light Fixture, 2000 Lumens, 1 Inch Hub Size, Ceiling Mount
€2,313.45 /unit