APPLETON ELECTRIC MLCP173J1GMT Ceiling Fixture, 175W

Item: BK2LUY Model: MLCP173J1GMT
Limited Availability
€2,299.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Ceiling Fixture
Application Hazardous Location, Marine Location, Wet Location
Ballast Type HPF, Multi Tap, Pulse Start, Super Constant Wattage Auto Transformer
Ballast/line Voltage 120/208/240/277V @ 60 Hz
Enclosure Class I Div 2 Group A B C D, Class II Div 1 And 2 Group E F G, Class III, NEMA 4X, CSA 4X
Guard Finish Electrostatically Applied Baked Gray Epoxy Clad
Guard Material Cast Copper Free Aluminum
Housing Finish Electrostatically Applied Baked Gray Epoxy Clad
Housing Material Cast Copper Free Aluminum
Hub Size 1"
Lamp Type Medium Base Metal Halide
Lamp Wattage 175 W
Mounting Ceiling
Number Of Hubs 5
Number Of Plugs 4
Refractor Material Heat Resistant Prismatic Glass
Refractor Size 8"
Refractor Type NEMA Type 1
System Of Measurement Imperial

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC MLCP172G1GMT Ceiling Fixture, 175W | BK2LTH MLCP172G1GMTMLCP172G1GMT€1,871.15
RFQ
APPLETON ELECTRIC MLCP172G1NMT Ceiling Fixture, 175W | BK2LTZ MLCP172G1NMTMLCP172G1NMT€1,684.80
RFQ
APPLETON ELECTRIC MLCP172J3NMT Ceiling Fixture, 175W | BK2LUD MLCP172J3NMTMLCP172J3NMT€2,124.88
RFQ
APPLETON ELECTRIC MLCP172J1NMT Ceiling Fixture, 175W | BK2LUE MLCP172J1NMTMLCP172J1NMT€2,212.82
RFQ
APPLETON ELECTRIC MLCP172J3GMT Ceiling Fixture, 175W | BK2LUG MLCP172J3GMTMLCP172J3GMT€2,299.95
RFQ
APPLETON ELECTRIC MLCP172J5GMT Ceiling Fixture, 175W | BK2LUK MLCP172J5GMTMLCP172J5GMT€2,299.95
RFQ
APPLETON ELECTRIC MLCP172J1GMT Ceiling Fixture, 175W | BK2LUP MLCP172J1GMTMLCP172J1GMT€2,398.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC MLCP173J1GMT Ceiling Fixture, 175W
€2,299.95 /unit