APPLETON ELECTRIC MLAF263P5NBU Pendant Fluorescent Fixture | BK2JLZ

APPLETON ELECTRIC MLAF263P5NBU Pendant Fluorescent Fixture

Item: BK2JLZ Model: MLAF263P5NBU
Limited Availability
€2,147.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pendant Lighting Fixture
Application Hazardous/Marine/Wet Location
Ballast Type Electronic, HPF
Ballast/line Voltage 120-277V @ 50/60 Hz
Enclosure NEMA 4X, Class I Div 2 Group A B C D, Class II Div 1 And 2 Group E F G, Class III
Housing Finish Epoxy Powder Coated
Housing Material Die Cast Copper Free Aluminum
Hub Size 1"
Lamp Type PL-T Compact Fluorescent
Lamp Wattage 26 W
Mounting Pendant, Flexible/Rigid Style
Number Of Hubs 1
Refractor Material Polymeric
Refractor Size 8"
Refractor Type NEMA Type 5
System Of Measurement Imperial

Product Variants

ProductModelNema RatingBallast TypeLamp TypeHousing MaterialMountingLens MaterialHousing FinishPrice
APPLETON ELECTRIC CFP6410GBULF Pendant Lighting Fixture, 64W | BJ8ZUP CFP6410GBULFNEMA 4XIntegratedFluorescent-Pendant--€3,994.53
RFQ
APPLETON ELECTRIC CIP30100G Pendant Lighting Fixture, 300W | BJ9ANM CIP30100GNEMA 3R, NEMA 4X-Incandescent-PendantGlass-€1,648.28
RFQ
APPLETON ELECTRIC CIP30100 Pendant Lighting Fixture | BJ9ANQ CIP30100NEMA 3R, NEMA 4X-Incandescent-PendantGlass-€1,516.34
RFQ
APPLETON ELECTRIC CIP3075G Pendant Lighting Fixture | BJ9ANR CIP3075GNEMA 3R, NEMA 4X-Incandescent-PendantGlass-€1,635.12
RFQ
APPLETON ELECTRIC CIP3075 Pendant Lighting Fixture, 300W | BJ9ANW CIP3075NEMA 3R, NEMA 4X-IncandescentCopper Free AluminumPendantGlassEpoxy Powder Coated€1,503.15
RFQ
APPLETON ELECTRIC CPP1775GMT Pendant Lighting Fixture, 175W | BJ9FJR CPP1775GMTNEMA 4XIntegrated-Copper Free AluminumPendant--€4,412.32
RFQ
APPLETON ELECTRIC CPP1710MT Pendant Lighting Fixture, 175W | BJ9FJU CPP1710MTNEMA 4XIntegrated-Copper Free AluminumPendant--€4,290.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC MLAF263P5NBU Pendant Fluorescent Fixture
€2,147.37 /unit