APPLETON ELECTRIC MA1010120 Hid Wet Location Lighting, 100W Rating

Item: BK2JED Model: MA1010120
Limited Availability
€1,709.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wet Location Fixture
Application Marine/Wet Location
Ballast Type HPF
Ballast/line Voltage 120V
Enclosure NEMA 4X, Class I Div 2 Group A B C D
Globe Material Polycarbonate, Prismatic Glass
Housing Finish Epoxy Claded
Housing Material Copper Free Aluminum
Hub Size 1"
Lamp Type S54 Medium Base High Pressure Sodium
Lamp Wattage 100 W
Mounting Pendant, Flexible/Rigid Style
Number Of Hubs 1
System Of Measurement Imperial

Product Variants

ProductModelMountingLamp IncludedLamp TypeBallast TypeLens MaterialPrice
APPLETON ELECTRIC CJB100H245 Hid Wet Location Lighting, 100W | BJ9APA CJB100H245-----€2,915.06
RFQ
APPLETON ELECTRIC CJB100H225 Hid Wet Location Lighting, 100W | BJ9APB CJB100H225-----€2,915.06
RFQ
APPLETON ELECTRIC CJB100H125 Hid Wet Location Lighting, 100W | BJ9APC CJB100H125-----€2,915.06
RFQ
APPLETON ELECTRIC CJB100LMTFPR Wet Location Lighting, 100W | BJ9APG CJB100LMTFPR-----€4,102.68
RFQ
APPLETON ELECTRIC CJB100L125 Wet Location Lighting, 100W | BJ9APL CJB100L125-----€3,270.74
RFQ
APPLETON ELECTRIC CJB100LMTFTR Wet Location Lighting, 100W | BJ9APP CJB100LMTFTRBracket-High Pressure SodiumIntegratedGlass€3,804.49
RFQ
APPLETON ELECTRIC CJHB1075G225 Hid Wet Location Lighting, 100W | BJ9AXF CJHB1075G225-----€3,056.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC MA1010120 Hid Wet Location Lighting, 100W Rating
€1,709.45 /unit