APPLETON ELECTRIC LB100T-A Conduit Outlet Body, Powder Coated, 1 Inch Trade, LB Body, 11.8 cu. in., Aluminum | AA2NXA 10V931

APPLETON ELECTRIC LB100T-A Conduit Outlet Body, Powder Coated, 1 Inch Trade, LB Body, 11.8 cu. in., Aluminum

Item: AA2NXA Model: LB100T-ACross Ref: 10V931
7 In Stock

Ships within 2 days via

€50.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Outlet Body
Back Type Flat
Body Style Lb
Hazardous Location Class No
Hub Size 1"
Material Aluminum
Type Ordinary Location
Standards C22.2 NO. 18.3, UL 514A, UL 514B

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.4
Ship length (cm)24.64
Ship width (cm)16.51
HS code7609000000
Country of OriginIN

Product Details:

    • Special Features: Triple Coat Epoxy Coating

Product Variants

ProductModelTrade SizeHub StylePrice
APPLETON ELECTRIC LB125T-A Conduit Outlet Body, Powder Coated, 1 1/4 Inch Trade, LB Body, 34.8 cu. in., Aluminum | AA2NXC 10V937 LB125T-A1 1/4"Set Screw€77.05
APPLETON ELECTRIC LB150T-A Conduit Outlet Body, Powder Coated, 1 1/2 Inch Trade, LB Body, 35 cu. in., Aluminum | AA2NXD 10V940 LB150T-A1 1/2"Set Screw€100.06
APPLETON ELECTRIC LB200T-A Conduit Outlet Body, Powder Coated, 2 Inch Trade, LB Body, 70 cu. in., Aluminum | AA2NXE 10V946 LB200T-A2"Set Screw€166.19
APPLETON ELECTRIC LB50T-A Conduit Outlet Body, Powder Coated, 1/2 Inch Trade, LB Body, 4 cu. in., Aluminum | AA2NXF 10V967 LB50T-A1/2"Set Screw€27.76
APPLETON ELECTRIC LB75T-A Conduit Outlet Body, Powder Coated, 3/4 Inch Trade, LB Body, 7 cu. in., Aluminum | AA2NXH 10V977 LB75T-A3/4"Set Screw€34.02
APPLETON ELECTRIC LL100T-A Conduit Outlet Body, 1 Inch Trade, LL Body, 11.8 cu. in., Aluminum, Aluminum | AA2NXM 10V989 LL100T-A1"Set Screw€52.14
APPLETON ELECTRIC LL125T-A Conduit Outlet Body, 1 1/4 Inch Trade, LL Body, 34.8 cu. in., Aluminum, Aluminum | AA2NXQ 10V994 LL125T-A1 1/4"Set Screw€78.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC LB100T-A Conduit Outlet Body, Powder Coated, 1 Inch Trade, LB Body, 11.8 cu. in., Aluminum
€50.99 /unit