APPLETON ELECTRIC KPB250L48 Ballast Body, Lamp 250W

Item: BJ9XRF Model: KPB250L48
Limited Availability
€2,650.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Ballast Body
Ballast Type Constant Wattage
Ballast/line Voltage 480V @ 60 Hz
Finish Baked Epoxy Powder Coated
Housing Material Copper Free Aluminum
Lamp Type High Pressure Sodium
Lamp Wattage 250 W

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC KPB250L48 Ballast Body, Lamp 250W
€2,650.25 /unit