APPLETON ELECTRIC IMLLEDA42J5BU8 Lighting Fixture, Lumen 4000

Item: BJ9RNA Model: IMLLEDA42J5BU8
Limited Availability
€3,029.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Lighting Fixture Round Box
Application: General Purpose Lighting
Avg Life: 60000 Hours
Product Series IMLLED
Size: 13.43ODx12.46 IN
Type: Ordinary Location Lighting
Voltage Rating: 120 to 277 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IMLLEDA42J5BU8 Lighting Fixture, Lumen 4000
€3,029.24 /unit