APPLETON ELECTRIC GRX50 Conduit Outlet Body, 1/2 Inch Trade, 18 cu. in. Body Capacity, Iron | AF2YPZ 6ZED3

APPLETON ELECTRIC GRX50 Conduit Outlet Body, 1/2 Inch Trade, 18 cu. in. Body Capacity, Iron

Item: AF2YPZ Model: GRX50Cross Ref: 6ZED3
7 In Stock

Ships within 2 days via

€172.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Outlet Box
Back Type Round
Body Style X
Color Gray
Hazardous Location Class Yes
Hub Size 1/2"
Material Iron
Type Hazardous Location
Standards CSA C22.2 NO. 25, CSA C22.2 NO. 30, UL 886, UL LISTED FOR CLASS I, DIVISION 1 AND 2, GROUPS B, C, D, CLASS II, DIVISION 1 AND 2, GROUPS E, F, G, AND CLASS III

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)12.95
Ship length (cm)33.78
Ship width (cm)24.64
HS code7326908588
Country of OriginMX

Product Variants

ProductModelTrade SizeBody StyleBody TypeHub StyleMaterialPrice
APPLETON ELECTRIC GRC100 Conduit Outlet Body, 1 Inch Trade, C Body, 18 cu. in. Body Capacity, Iron | AF2FGH 6RUV2 GRC1001"-Conduit Outlet BodyThreaded-€174.68
APPLETON ELECTRIC GRC125 Conduit Outlet Body, 1 1/4 Inch Trade, C Body, 31 cu. in. Body Capacity, Iron | AF2FGK 6RUV4 GRC1251 1/4"-Conduit Outlet BodyThreaded-€314.91
APPLETON ELECTRIC GRC150 Conduit Outlet Body, 1 1/2 Inch Trade, C Body, 72 cu. in. Body Capacity, Iron | AF2FGM 6RUV6 GRC1501 1/2"-Conduit Outlet BodyThreaded-€585.20
APPLETON ELECTRIC GRC200 Conduit Outlet Body, 2 Inch Trade, C Body, 76 cu. in. Body Capacity, Iron | AF2FGP 6RUV8 GRC2002"-Conduit Outlet BodyThreaded-€622.68
APPLETON ELECTRIC GRC50 Conduit Outlet Body, 1/2 Inch Trade, C Body, 18 cu. in. Body Capacity, Iron | AF2FGR 6RUW0 GRC501/2"-Conduit Outlet BodyThreaded-€156.55
APPLETON ELECTRIC GRC75 Conduit Outlet Body, 3/4 Inch Trade, C Body, 18 cu. in. Body Capacity, Iron | AF2FGU 6RUW2 GRC753/4"-Conduit Outlet BodyThreaded-€164.91
APPLETON ELECTRIC GRE100 Conduit Outlet Body, Triple Coat Epoxy Coating, 1 Inch Trade, E Body, Threaded, Iron | AF2FGW 6RUW4 GRE1001"-Conduit Outlet BodyThreaded-€155.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRX50 Conduit Outlet Body, 1/2 Inch Trade, 18 cu. in. Body Capacity, Iron
€172.13 /unit