APPLETON ELECTRIC EXJF112 Conduit Fixture Hanger, Explosion Proof, 1/2X12 Inch Size

Item: BJ9LQP Model: EXJF112
Limited Availability
€624.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fixture Hanger
Constructional Feature: EXPLOSION PROOF, DUST IGNITION PROOF, RAIN TIGHT
Enclosure: CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III
Finish: NATURAL INNER CORE/OUTER BRAID, ZINC ELECTROPLATED CLEAR CHROMATED END FITTING
Flexible Length: 12 INCH
Length: 19.06 INCH
Material: BRASS INNER CORE, BRONZE OUTER BRAID, STEEL END FITTING
Trade Size: 1/2 INCH

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC EXJF14 Conduit Fixture Hanger, Explosion Proof, 1/2X4 Inch Size | BJ9LQF EXJF14EXJF14€424.76
RFQ
APPLETON ELECTRIC EXJF110 Conduit Fixture Hanger, Explosion Proof, 1/2X10 Inch Size | BJ9LQG EXJF110EXJF110€598.63
RFQ
APPLETON ELECTRIC EXJF118 Conduit Fixture Hanger, Explosion Proof, 1/2X18 Inch Size | BJ9LQH EXJF118EXJF118€694.52
RFQ
APPLETON ELECTRIC EXJF215 Conduit Fixture Hanger, Explosion Proof, 3/4X15 Inch Size | BJ9LQK EXJF215EXJF215€882.74
RFQ
APPLETON ELECTRIC EXJF115 Conduit Fixture Hanger, Explosion Proof, 1/2X15 Inch Size | BJ9LQL EXJF115EXJF115€706.97
RFQ
APPLETON ELECTRIC EXJF18 Conduit Fixture Hanger, Explosion Proof, 1/2X8 Inch Size | BJ9LQM EXJF18EXJF18€542.35
RFQ
APPLETON ELECTRIC EXJF210 Conduit Fixture Hanger, Explosion Proof, 3/4X10 Inch Size | BJ9LQN EXJF210EXJF210€735.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EXJF112 Conduit Fixture Hanger, Explosion Proof, 1/2X12 Inch Size
€624.70 /unit