APPLETON ELECTRIC EDS210RU1A Control Station, With Pushbutton

Item: BJ9HVB Model: EDS210RU1A
Limited Availability
€1,284.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Push Button Control Station
Current Rating: 10 AMPERE
Enclosure: CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Operator Type: SIDE ROCKER HANDLE
Voltage Rating: 600 VAC

Product Variants

ProductModelHub SizeActionContact FormType Of OperatorMountingEnclosure MaterialBody MaterialNumber Of GangsPrice
APPLETON ELECTRIC EFDC275-J2U2 Push Button and Pilot Light Station, Momentary/Momentary, 2 Operator, Start/Stop | AA4CRP 12F421 EFDC275-J2U2-Momentary2NO/2NC-----€1,672.53
APPLETON ELECTRIC EFDC275-U1 Control Station, Momentary, 1 Operator, Push Button, Start/Stop, 2 Gangs | AA4CRQ 12F423 EFDC275-U1-Momentary2NO/2NC-----€1,118.37
APPLETON ELECTRIC EFDC275-U2 Control Station, Momentary, 2 Operator, Push Button, Start/Stop | AA4CRR 12F424 EFDC275-U2-Momentary------€1,547.48
APPLETON ELECTRIC EFD275-U1 Control Station, Momentary, 1 Operator, Push Button, Start/Stop, 2 Gangs | AA6DXH 13V175 EFD275-U1-Momentary2NO/2NC-----€1,118.37
APPLETON ELECTRIC EFDB110-DU2 Dust Cap Control Station, Momentary, 2 Operator, Push Button, Start/Stop, 1 Gang | AA6FAD 13W108 EFDB110-DU2-Momentary2NO/2NC-----€1,064.76
APPLETON ELECTRIC EFDB110-J1U2 Push Button and Pilot Light Station, Momentary/Momentary, 2 Operator, Start/Stop | AA6FAE 13W111 EFDB110-J1U2-Momentary2NO/2NC-----€1,066.30
APPLETON ELECTRIC EFDB110-U2 Control Station, Momentary, 2 Operator, Push Button, Start/Stop, 1 Gang | AA6FAG 13W114 EFDB110-U2-Momentary2NO/2NC-----€786.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS210RU1A Control Station, With Pushbutton
€1,284.24 /unit