APPLETON ELECTRIC CFB6475GBUL Factory Sealed Fixture

Item: BJ8ZJY Model: CFB6475GBUL
Limited Availability
€4,106.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Lighting Fixture
Application: For Use In Marine And Wet Locations, And In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Where An Instant-On White Light Is Desired And For Locations That Are Difficult To Access
Fixture Wattage: 67 WTT
Height: 24.61 in
Housing Material: Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Lamp Type: (2) 32 WTT 4800 LM 10000 HR 4-Pin PL-T Fluorescent (Included)
Lens Material: Glass Globe
Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Bodies And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood
Product Series Code Master PLT
Standard: Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III; UL Listed: E10444, 1598, 844
Type: C Series Fluorescent Factory Sealed Luminaire With Guard
Voltage Rating: 120 to 277 V
Width: 17.5 in

Product Variants

ProductModelMountingBallast TypeHousing FinishNema RatingHousing MaterialLamp TypeWidthLengthPrice
APPLETON ELECTRIC CFB5210BUL Factory Sealed Fixture | BJ8ZHX CFB5210BULBracketIntegrated-NEMA 4X-Fluorescent--€4,061.35
RFQ
APPLETON ELECTRIC CFB5275GBU Factory Sealed Fixture | BJ8ZHZ CFB5275GBUBracketIntegrated-NEMA 4X-Fluorescent--€4,019.99
RFQ
APPLETON ELECTRIC CFB5210GBU Factory Sealed Fixture | BJ8ZJB CFB5210GBUBracketIntegrated-NEMA 4X-Fluorescent--€3,866.94
RFQ
APPLETON ELECTRIC CFB6475BU Factory Sealed Fixture | BJ8ZJC CFB6475BUBracketIntegratedEpoxy Powder CoatNEMA 4X-Fluorescent--€3,808.21
RFQ
APPLETON ELECTRIC CFB5210GBUL Factory Sealed Fixture | BJ8ZJD CFB5210GBULBracketIntegrated-NEMA 4X-Fluorescent--€4,273.14
RFQ
APPLETON ELECTRIC CFB5275BUL Factory Sealed Fixture | BJ8ZJF CFB5275BULBracketIntegrated-NEMA 4X-Fluorescent--€4,053.17
RFQ
APPLETON ELECTRIC CFB6410BUL Factory Sealed Fixture | BJ8ZJG CFB6410BULBracketIntegratedEpoxy Powder CoatNEMA 4X-Fluorescent--€3,903.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CFB6475GBUL Factory Sealed Fixture
€4,106.72 /unit