APPLETON ELECTRIC AMLGL7CF6BHS Led Floodlight, Hazardous Location, Frosted Glass, 7X6 Inch Size, 15K Lumens

Item: BJ8VZV Model: AMLGL7CF6BHS
Limited Availability
€4,367.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Floodlight
Average Life: 60000 HR
Product Series Areamaster G2 LED
Size: 12.94x16.28x5.05 IN
Standard: NEC/CEC, IECEx, ATEX
Voltage Rating: 347-480Vac 50/60Hz

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AMLGL7CF6BHS Led Floodlight, Hazardous Location, Frosted Glass, 7X6 Inch Size, 15K Lumens
€4,367.33 /unit