APOLLO VALVES 87A20A77 Ball Valve, Size 4 Inch, Full Port, Stainless Steel, Live Load | BZ3AEE

APOLLO VALVES 87A20A77 Ball Valve, Size 4 Inch, Full Port, Stainless Steel, Live Load

Item: BZ3AEE Model: 87A20A77
In Stock

Get it by Monday, Sep 29

€4,363.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve
Ball Material Stainless steel
Color Silver, Yellow
Connection Type Flange
D-2 229
D2-2 19
Dimensions 9.63" x 4.62" x 6.93"
Finish None
Full Bore Yes
Grease-free No
K2 190.5
Material Stainless Steel
Medically Clean No
N2 8
Seal Material PTFE
Series 87A Series Ball Valves
Shape Straight
Size 4"
Spindle Material Stainless steel
Surface Protection None
With Filter No

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)17.6
Ship length (cm)24.46
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelSeal MaterialActuator TypePipe SizeSeal TypeBall MaterialConnection TypeBody MaterialSeat MaterialPrice
APOLLO VALVES 87A-205-24 Full Port Ball Valve, Stainless Steel, 1 Inch Size | AL2MAN 87A20524 87A20524PTFE---Stainless steelFlange--€645.82
APOLLO VALVES 87A-20A-01 Full Port Ball Valve, Stainless Steel, 4 Inch Size | AM8TDT 87A20A01 87A20A01PTFE---Stainless steelFlange--€7,060.59
APOLLO VALVES 87A20780 Ball Valve, 1-1/2 Inch 150Rf, Full Port | BY3QZR 87A20780PTFE---Stainless steelFlange--€1,619.49
APOLLO VALVES 87A20777 Ball Valve, 1-1/2 Inch 150Rf, Full Port | BY3QZT 87A20777PTFE---Stainless steelFlange--€1,628.55
APOLLO VALVES 87A20A147076 Ball Valve, 4 Inch 150Rf, Full Port, Vent, 4 Inch Extension | BY3RNU 87A20A147076PTFE---Stainless steelFlange--€5,726.79
APOLLO VALVES 87A20A21 Ball Valve, 4 Inch 150Rf, Full Port, Stainless Steel | BY3RNV 87A20A21PTFE---Stainless steelFlange--€4,589.67
APOLLO VALVES 87A20A2157 Ball Valve, 4 Inch 150Rf, Full Port, Stainless Steel | BY3RNW 87A20A2157PTFE---Stainless steelFlange--€4,639.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A20A77 Ball Valve, Size 4 Inch, Full Port, Stainless Steel, Live Load
€4,363.08 /unit