APOLLO VALVES 82144192163 Ball Valve, 3/4 Inch NPT, Solder, 3 Pieces, Bronze, Lock | CB6PRQ

APOLLO VALVES 82144192163 Ball Valve, 3/4 Inch NPT, Solder, 3 Pieces, Bronze, Lock

Item: CB6PRQ Model: 82144192163
In Stock

Get it by Monday, Sep 29

€237.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve
Ball Material Stainless steel
Body Material Bronze
Color Yellow
Connection Type FNPT x Solder
D1 1.05
D2 0.88
Dimensions 5.52" x 2.21" x 3.73"
Finish None
Full Bore Yes
Grease-free No
Housing Construction 3-Part
Medically Clean No
Outer Pipe Diameter Connection 1 26.67 mm
Outer Pipe Diameter Connection 2 22.23 mm
Series 82 Series
Shape Straight
Size 3/4"
Spindle Material Stainless Steel
Surface Protection None
Type Lock Plate
With Filter No

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece Full-Port Ball Valve

Product Variants

ProductModelConnection TypeColorPipe SizeBall MaterialBody MaterialMax. PressureSeat MaterialSeal MaterialPrice
APOLLO VALVES 82-143-01 Full Port Ball Valve, Bronze, 1/2 Inch Size | AK2HNX 8214301 8214301FNPTYellow, Bronze-Stainless steel----€122.91
APOLLO VALVES 82-145-01 Full Port Ball Valve, Bronze, 1 Inch Size | AK2HNY 8214501 8214501FNPTYellow, Bronze-Stainless steel----€213.79
APOLLO VALVES 82-147-01 Full Port Ball Valve, Bronze, 1-1/2 Inch Size | AK2HNZ 8214701 8214701FNPTYellow, Bronze-Stainless steel----€368.62
APOLLO VALVES 82-148-01 Full Port Ball Valve, Bronze, 2 Inch Size | AK2HPA 8214801 8214801FNPTYellow, Bronze-Stainless steel----€602.03
APOLLO VALVES 821411957 Ball Valve, 1/4 Inch Size, 3 Pieces, Bronze, Ball And Stem, Lock Plate | BY4BRJ 821411957FNPTYellow, Bronze-Stainless steel----€169.74
APOLLO VALVES 82141195760 Ball Valve, 1/4 Inch NPT, Full Port, Bronze, 3 Pieces, Lock Plate | BY4BRK 82141195760FNPTYellow, Bronze-Stainless steel----€173.29
APOLLO VALVES 82141193559 Ball Valve, 1/4 Inch NPT, 3 Pieces, Bronze, Lock Plate | BY4BRL 82141193559FNPTYellow, Bronze-Stainless steel----€155.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82144192163 Ball Valve, 3/4 Inch NPT, Solder, 3 Pieces, Bronze, Lock
€237.43 /unit