APOLLO VALVES 76F10650A Ball Valve, 1-1/4 Inch NPT, Full Port, Stainless Steel | CB2NEB

APOLLO VALVES 76F10650A Ball Valve, 1-1/4 Inch NPT, Full Port, Stainless Steel

Item: CB2NEB Model: 76F10650A
In Stock

Get it by Monday, Sep 29

€285.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve
Ball Material Stainless steel
Body Material Stainless Steel
Color Silver
Connection Type FNPT
D1 1.66
D2 1.66
Dimensions 5.24" x 1.61" x 2.76"
Finish None
Full Bore Yes
Grease-free No
Housing Construction 2-Part
Max. Pressure 1000 psi
Medically Clean No
Outer Pipe Diameter Connection 1 42.16 mm
Outer Pipe Diameter Connection 2 42.16 mm
Seal Material PTFE
Series 76F Series
Shape Straight
Size 1 1/4"
Spindle Material Stainless Steel
Surface Protection None
With Coupling Connection 1 No
With Coupling Connection 2 No
With Filter No

Shipping Info:

Ship weight (kg) 2.106
Ship height (cm)7.01
Ship length (cm)13.31
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelConnection TypeBall MaterialSeal MaterialBody MaterialMax. PressureSeat MaterialFinishShapePrice
APOLLO VALVES 76F-108-01 Full Port Ball Valve, Stainless Steel, 2 Inch Size | AL7MNY 76F10801 76F10801NPT-------€350.17
RFQ
APOLLO VALVES 76F-106-01 Full Port Ball Valve, Stainless Steel, 1.25 Inch Size | AM3CZH 76F10601 76F10601NPT-------€184.28
RFQ
APOLLO VALVES 76F-103-01A Ball Valve, Full Port, Stainless Steel, 1/2 Inch, Lead Free | AM7QYW 76F10301A 76F10301AFNPTStainless steelPTFE---NoneStraight€72.05
APOLLO VALVES 76F-104-01A Full Port Ball Valve, Stainless Steel, 3/4 Inch Size | AM7QYX 76F10401A 76F10401AFNPTStainless steelPTFE---NoneStraight€99.54
APOLLO VALVES 76F10001A Ball Valve, 3 Inch NPT, Full Port | BY4EEC 76F10001AFNPTStainless steelPTFE---NoneStraight€1,175.21
APOLLO VALVES 76F10501A Ball Valve, Size 1 Inch NPT, Full Port, Stainless Steel | BY7JZA 76F10501AFNPTStainless steelPTFE--RPTFENoneStraight€140.51
APOLLO VALVES 76F1052427A Ball Valve, Size 1 Inch NPT, Full Port, Stainless Steel, Graphite, Latch Lever | BY8FFW 76F1052427AFNPTStainless steelPTFE---NoneStraight€153.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76F10650A Ball Valve, 1-1/4 Inch NPT, Full Port, Stainless Steel
€285.16 /unit