APOLLO VALVES 73A10335TRA Ball Valve, Size 1/2 Inch NPT | BZ7UJA

APOLLO VALVES 73A10335TRA Ball Valve, Size 1/2 Inch NPT

Item: BZ7UJA Model: 73A10335TRA
In Stock

Get it by Monday, Sep 29

€114.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve
Ball Material Stainless steel
Color Black
Connection Type FNPT
D1 0.84
D2 0.84
Dimensions 5" x 1.18" x 1.78"
Finish None
Full Bore No
Grease-free No
Housing Construction 2-Part
Material Steel
Max. Medium Temp. 550°F
Max. Operating Pressure 2000 psi
Medically Clean No
Medium Temp. (continuous) -20.002°F to +533.804°F
Min. Medium Temp. -20°F
Outer Pipe Dia. Connection 1 0.84"
Outer Pipe Dia. Connection 2 0.84"
Series 73A Series Ball Valves
Shape Straight
Size 1/2"
Spindle Material Stainless steel
Surface Protection None
With Coupling Connection 1 No
With Coupling Connection 2 No
With Filter No
With Thermometer No

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)4.52
Ship length (cm)12.7
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureOverall LengthMaterialMax. Operating PressureTemp. RangeMax. Temp.Ball MaterialPrice
APOLLO VALVES 73A-101-01A Cs Fire Safe Ball Valve Fnpt 1/4 In | AA9DBP 1CKK4 73A10101A--2.05"------
RFQ
APOLLO VALVES 73A10224A Cs Fire Safe Ball Valve Fnpt 3/8 In | AA9DBZ 1CKL4 / 73A-102-24A 73A10224A--2.05"-----€54.44
APOLLO VALVES 73A10624 Cs Fire Safe Ball Valve Fnpt 1-1/4 In | AA9DCC 1CKL8 / 73A-106-24 73A10624--3.97"-----€204.77
APOLLO VALVES 73A10724 Cs Fire Safe Ball Valve Fnpt 1-1/2 In | AA9DCD 1CKL9 / 73A-107-24 73A10724--4.35"-----€248.09
APOLLO VALVES 73A-103-27 Ball Valve, FNPT, Carbon Steel, 1/2 Inch Size | AK3MUK 73A10327 73A10327FNPT--Carbon Steel----€72.79
RFQ
APOLLO VALVES 73A1042127A Ball Valve, 3/4 Inch NPT, Latch Lever | BY3XPT 73A1042127AFNPT--Steel2000 psi--Stainless steel€106.91
APOLLO VALVES 73A104242752A Ball Valve, 3/4 Inch NPT, Graphite | BY3XPU 73A104242752AFNPT--Steel2000 psi--Stainless steel€126.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 73A10335TRA Ball Valve, Size 1/2 Inch NPT
€114.79 /unit