APOLLO VALVES 70LF20827 Ball Valve, Size 2 Inch, Solder, Bronze, Latch Lever | CA2HZJ

APOLLO VALVES 70LF20827 Ball Valve, Size 2 Inch, Solder, Bronze, Latch Lever

Item: CA2HZJ Model: 70LF20827
In Stock

Get it by Monday, Sep 29

€217.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve
Ball Material Brass
Color Yellow, Bronze
Connection Type Solder
D-1 2.37
D1 2.13
D2 2.13
Dimensions 9 1/2" x 3 1/4" x 5"
E 1.07
Finish None
Full Bore No
Grease-free No
Handgrip Length 0.57"
Handle/hand Wheel Height 1.04"
Housing Construction 2-Part
Lead Free Yes
Length Of Connection 1 3.2"
Length Of Connection 2 3.13"
M1 0.57
M2 6.26
Material Lead Free Bronze
Max. Operating Pressure 600 psi
Medically Clean No
Outer Pipe Dia. Connection 1 2.13"
Outer Pipe Dia. Connection 2 2.13"
Series 70 Series Ball Valves
Shape Straight
Size 2"
Spindle Material Brass
Surface Protection None
Type Stainless Steel Latch Lock Lever, Nut
U 1.31
V 2.37
With Filter No
With Thermometer No
Working Length Connection 1 1.84"
Working Length Connection 2 1.79"
Y 1.04
Z1 1.84
Z2 1.79

Shipping Info:

Ship weight (kg) 2.727
Ship height (cm)12.7
Ship length (cm)24.13
Ship width (cm)8.26
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelBall MaterialOverall LengthColorConnection TypeBody MaterialHandleMax. PressureFinishPrice
APOLLO VALVES 70LF20001 Lead-free Bronze Ball Valve Solder 3 In | AD3MBT 40D906 70LF20001-8.25"---Lever--€1,051.67
APOLLO VALVES 70LF-209-01 Lead-free Bronze Ball Valve Solder 2-1/2 In | AD3MBW 40D909 70LF20901-7.51"--BronzeLever--€1,089.21
APOLLO VALVES 70LF-20A-01 Lead-free Bronze Ball Valve Solder 4 In | AD3MBX 40D910 70LF20A01-10.26"---Lever--€1,421.57
APOLLO VALVES 70LF24001 Lead-free Bronze Ball Valve Solder 3 In | AD3MBY 40D911 / 70LF-240-01 70LF24001-2.5"---Lever--€1,717.89
APOLLO VALVES 70LF-202-01 Low Lead Bronze Ball Valve Solder 3/8 In | AE3TJW 5FWA5 70LF20201-2.56"--BronzeLever--€51.33
APOLLO VALVES 70LF-203-01 Low Lead Bronze Ball Valve Solder 1/2 In | AE3TJX 5FWA6 70LF20301-2.87"--BronzeLever--€52.26
APOLLO VALVES 70LF-204-01 Low Lead Bronze Ball Valve Solder 3/4 In | AE3TJY 5FWA7 70LF20401-3.87"--BronzeLever--€85.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF20827 Ball Valve, Size 2 Inch, Solder, Bronze, Latch Lever
€217.58 /unit