APOLLO VALVES 541FEBKMAA0100 Pop Safety Valve 1 x 1-1/2 Inch 100 Psi | AA9DYK 1CNH2

APOLLO VALVES 541FEBKMAA0100 Pop Safety Valve 1 x 1-1/2 Inch 100 Psi

Item: AA9DYK Model: 541FEBKMAA0100Cross Ref: 1CNH2
7 In Stock

Ships within 2 days via

€1,641.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item POP Safety Relief Valve
Color Silver
Connection Type MNPT x FNPT
D1 1.32
D2 1.9
Disc Material Stainless Steel
Finish None
Flow Rate @ Set Pressure 1983 lbs./hr.
Grade Grade 316
H1 5.52
Length Of Connection 1 2.86"
Length Of Connection 2 2.38"
Material Stainless Steel
Max. Operating Pressure 1200 psi
Max. Service Temp. 406°F
Outer Pipe Dia. Connection 1 1.32"
Outer Pipe Dia. Connection 2 1.9"
Overall Height 5 5/8"
Pressure Rating 15 psi to 600 psi
Seat Material Metal
Series 500 Series Safety Relief Valves
Set Pressure 100 psi
Shape Perpendicular
Size 1" x 1 1/2"
Spring Material Stainless Steel
Suitable For Cooling No
Suitable For Heating No
Suitable For Hot Tap Water No
Suitable For Solar Heating No
Surface Protection None
Temp. Range -60°F to +406°F
Test Lever Test Lever Included
V 1.95
Working Length Connection 2 1.68"
Z2 1.68
Standards CF8M (1.4408), CRN, NSF

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)11.68
Ship length (cm)28.7
Ship width (cm)11.18
HS code8481400000
Country of OriginUS

Product Variants

ProductModelFactory Set PressureOverall HeightSizeMaterialInlet Connection SizeOutlet Connection SizeTemp. RangeTest LeverPrice
APOLLO VALVES 511DCDKMAA0150 Pop Safety Valve 1/2 x 3/4 Inch 150 Psi | AA9DFF 1CKY3 511DCDKMAA0150165 psi---1/2"3/4"--€357.84
APOLLO VALVES 511DDDKMAA0150 Pop Safety Valve 3/4in 150 Psi Bronze | AA9DFG 1CKY4 511DDDKMAA0150165 psi---3/4"3/4"--€369.75
APOLLO VALVES 511EDBKMAA0150 Pop Safety Valve 3/4 x 1-1/4in 150psi | AA9DFH 1CKY5 511EDBKMAA0150165 psi---3/4"1 1/4"--€400.74
APOLLO VALVES 511EEBKMAA0150 Pop Safety Valve 1 x 1-1/4 Inch 150 Psi | AA9DFJ 1CKY6 511EEBKMAA0150165 psi---1"1 1/4"--€413.15
APOLLO VALVES 511FEBKMAA0150 Pop Safety Valve 1 x 1-1/2 Inch 150 Psi | AA9DFK 1CKY7 511FEBKMAA0150165 psi---1"1 1/2"--€477.09
APOLLO VALVES 511GFBKMAA0150 Pop Safety Valve 1-1/4 x 2 Inch 150 Psi | AA9DFL 1CKY8 511GFBKMAA0150165 psi---1 1/4"2"--€584.43
APOLLO VALVES 511HGBKMAA0150 Pop Safety Valve 1-1/2 x 2-1/2 150psi | AA9DFM 1CKY9 511HGBKMAA0150165 psi---1 1/2"2 1/2"--€947.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 541FEBKMAA0100 Pop Safety Valve 1 x 1-1/2 Inch 100 Psi
€1,641.27 /unit