APEX-TOOLS AM-01-A-5PK Power Bit 1/20 Inch Hex 1/4 Inch Shank PK5, 5PK

Item: AG9WDE Model: AM-01-A-5PKCross Ref: 22PH60
7 In Stock

Ships within 2 days via

€104.98 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Bit
Application Method Power
Bit Style Hex
Finish Unfinished
Point Size 0.047"
Sae Or Metric Imperial

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.89
Ship length (cm)19.69
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex Power Drive
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelShank StyleHex Shank SizeOverall Bit LengthFastening Tool MaterialSae Or MetricFinishBit StyleImpact RatedPkg. Qty.Price
APEX-TOOLS AM-04-A-5PK Screwdriver Bit Hex Power Drive 9/64 Inch Pk5 | AB6YEH 22PG62 AM-04-A-5PKHex Power Drive1/4"1 15/16"S2 Steel-Unfinished-Impact Rated5€64.14
APEX-TOOLS AM-02-5PK Screwdriver Bit Insert Bit 1/16 Inch Pk5 | AB6YEJ 22PG68 AM-02-5PKHex Power Drive1/4"1 15/16"S2 Steel-Unfinished-Impact Rated5€74.99
APEX-TOOLS AM-02-A-5PK Screwdriver Bit Insert Bit 5/64 Inch Pk5 | AB6YEK 22PG69 AM-02-A-5PKHex Power Drive1/4"1 15/16"S2 Steel-Unfinished-Impact Rated5€69.43
APEX-TOOLS AM-06-35-5PK Screwdriver Bit Hex Power Drive 3/16 Inch Pk5 | AB6YET 22PJ50 AM-06-35-5PKHex Power Drive1/4"3 1/2"S2 Steel-Unfinished-Impact Rated5€440.85
APEX-TOOLS AM-03-5PK Hex Head Insert Bit 3/32 1.94 Pk5 | AE6EKP 5RDU3 AM-03-5PKHex Power Drive1/4"1 15/16"S2 Steel-Unfinished-Impact Rated5€54.29
APEX-TOOLS AM-04-5PK Hex Head Insert Bit 1/8 1.94 Pk5 | AE6EKQ 5RDU4 AM-04-5PKHex Power Drive1/4"1 15/16"S2 SteelImperialUnfinishedHexImpact Rated5€61.46
APEX-TOOLS AM-05-5PK Hex Head Insert Bit 5/32 1.94 Pk5 | AE6EKR 5RDU5 AM-05-5PKHex Power Drive1/4"1 15/16"S2 Steel-Unfinished-Impact Rated5€61.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS AM-01-A-5PK Power Bit 1/20 Inch Hex 1/4 Inch Shank PK5, 5PK
€104.98 /pack