APEX-TOOLS 49-B-TX-15-5PK Torx Power Bit T15 3.5 - Pack Of 5 | AE6EJR 5RDR1

APEX-TOOLS 49-B-TX-15-5PK Torx Power Bit T15 3.5, 5PK

Item: AE6EJR Model: 49-B-TX-15-5PKCross Ref: 5RDR1
7 In Stock

Ships within 2 days via

€62.67 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Bit
Length 3 1/2"
Overall Length 3 1/2"
Sae Or Metric Imperial
Shank Dia. 1/4"
Shank Size 1/4"
Type Torx

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)14.48
Ship length (cm)8.89
Ship width (cm)5.84
HS code8207906000
Country of OriginTW

Product Variants

ProductModelShank StyleOverall Bit LengthHex Shank SizeSae Or MetricLengthBit StyleFastening Tool MaterialImpact RatedPkg. Qty.Price
APEX-TOOLS 48-TX-50-5PK Screwdriver Bit Torque Power Drive T50 Pk5 | AB6YER 22PH93 48-TX-50-5PKHex Power Drive3 1/2"7/16"--TorxS2 SteelImpact Rated5€184.92
APEX-TOOLS 49-TX-07-5PK Torx Power Bit T7 1.94 - Pack Of 5 | AE6EJK 5RDP5 49-TX-07-5PKHex Power Drive1 15/16"1/4"--TorxS2 SteelImpact Rated5€80.92
APEX-TOOLS 49-TX-08-5PK Torx Power Bit T8 1.94 - Pack Of 5 | AE6EJL 5RDP6 49-TX-08-5PKHex Power Drive1 15/16"1/4"--TorxS2 SteelImpact Rated5€81.05
APEX-TOOLS 49-TX-10-5PK Torx Power Bit T10 1.94 - Pack Of 5 | AE6EJM 5RDP7 49-TX-10-5PKHex Power Drive1 15/16"1/4"--TorxS2 SteelImpact Rated5€52.36
APEX-TOOLS 49-C-TX-10-5PK Torx Power Bit T10 6 - Pack Of 5 | AE6EJN 5RDP8 49-C-TX-10-5PKHex Power Drive6"1/4"--TorxS2 SteelImpact Rated5€98.78
APEX-TOOLS 49-TX-15-5PK Torx Power Bit T15 1.94 - Pack Of 5 | AE6EJP 5RDP9 49-TX-15-5PKHex Power Drive1 15/16"1/4"--TorxS2 SteelImpact Rated5€51.60
APEX-TOOLS 49-A-TX-15-5PK Torx Power Bit T15 2.75 - Pack Of 5 | AE6EJQ 5RDR0 49-A-TX-15-5PKHex Power Drive2 3/4"1/4"--TorxS2 SteelImpact Rated5€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 49-B-TX-15-5PK Torx Power Bit T15 3.5, 5PK
€62.67 /pack