APEX-TOOLS 480-45IPX-5PK Driver Bit T45 Torx Plus 5/16 Shank PK5 | AG9VZM 22PG50

APEX-TOOLS 480-45IPX-5PK Driver Bit T45 Torx Plus 5/16 Shank PK5, 5PK

Item: AG9VZM Model: 480-45IPX-5PKCross Ref: 22PG50
7 In Stock

Ships within 2 days via

€66.63 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insert Bit
Application Method Power
Finish Unfinished
Overall Length 1 1/4"
Sae Or Metric Imperial

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)0.89
Ship length (cm)19.69
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Hex Shank Size : 5/16"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelBit StyleShank StyleHex Shank SizeOverall Bit LengthFastening Tool MaterialImpact RatedPkg. Qty.Price
APEX-TOOLS 480-50IPX-5PK Driver Bit T50 Torx Plus 5/16 Shank PK5 | AG9VZN 22PG51 480-50IPX-5PKTorx PlusHex5/16"1 1/4"S2 SteelImpact Rated5€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 480-45IPX-5PK Driver Bit T45 Torx Plus 5/16 Shank PK5, 5PK
€66.63 /pack