APEX-TOOLS 273B-4-5PK Torq-set Power Bit #4 2.75 - Pack Of 5 | AE6NZL 5UFD4

APEX-TOOLS 273B-4-5PK Torq-set Power Bit #4 2.75, 5PK

Item: AE6NZL Model: 273B-4-5PKCross Ref: 5UFD4
7 In Stock

Ships within 2 days via

€160.31 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Bit
Length 2 3/4"
Overall Length 2 3/4"
Point Size #4
Sae Or Metric Imperial
Shank Dia. 1/4"
Shank Size 1/4"
Type Set

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)14.48
Ship length (cm)8.64
Ship width (cm)6.35
HS code8207906000
Country of OriginUS

Product Variants

ProductModelHex Shank SizeOverall Bit LengthSae Or MetricShank Dia.TypeLengthBit StyleShank StylePkg. Qty.Price
APEX-TOOLS 170-5-5PK Screwdriver Bit Torque-set Power Drive #5 Pk5 | AB6YEM 22PH01 170-5-5PK1/4"1 1/4"----Torq SetHex Power Drive5€84.23
APEX-TOOLS 273B-1-5PK Torq-set Power Bit #1 2.75 - Pack Of 5 | AE6NZD 5UFC7 273B-1-5PK1/4"2 3/4"----Torq SetHex Power Drive5€187.10
APEX-TOOLS 170-2-5PK Torq-set Power Bit #2 1.25 - Pack Of 5 | AE6NZF 5UFC9 170-2-5PK1/4"1 1/4"----Torq SetHex Power Drive5€71.57
APEX-TOOLS 273B-2-5PK Torq-set Power Bit #2 2.75 - Pack Of 5 | AE6NZG 5UFD0 273B-2-5PK1/4"2 3/4"----Torq SetHex Power Drive5€177.86
APEX-TOOLS 170-3-5PK Square Power Bit #3 1.25 - Pack Of 5 | AE6NZH 5UFD1 170-3-5PK1/4"1 1/4"----Torq SetHex Power Drive5€71.24
APEX-TOOLS 273B-3-5PK Square Power Bit #3 2.75 - Pack Of 5 | AE6NZJ 5UFD2 273B-3-5PK1/4"2 3/4"----Torq SetHex Power Drive5€177.58
APEX-TOOLS 170-4-5PK Torq-set Power Bit #4 1.25 - Pack Of 5 | AE6NZK 5UFD3 170-4-5PK1/4"1 1/4"----Torq SetHex Power Drive5€74.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 273B-4-5PK Torq-set Power Bit #4 2.75, 5PK
€160.31 /pack