APACHE HOSE & BELTING CO INC 28000075 Conveyor Belt Pvc 150 100 Feet x 18 In | AC3HBX 2TJN7

APACHE HOSE & BELTING CO INC 28000075 Conveyor Belt Pvc 150 100 Feet x 18 In

Item: AC3HBX Model: 28000075Cross Ref: 2TJN7
In Stock

Get it by Monday, Sep 29

€2,907.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement Conveyor Belt
Bed Depth 1/4"
Belt Width 18"
Load Capacity 150 lbs.
Overall Length 100 ft.
Type PVC

Shipping Info:

Ship weight (kg) 86.67
Ship height (cm)53.34
Ship length (cm)121.92
Ship width (cm)121.92
HS code5910001090
Country of OriginUS

Product Variants

ProductModelMPNPrice
APACHE HOSE & BELTING CO INC 28000000 Conveyor Belt Pvc 120 50 Feet x 6 In | AC2YXM 2PAZ7 2800000028000000€329.64
APACHE HOSE & BELTING CO INC 28000005 Conveyor Belt Pvc 120 100 Feet x 6 In | AC2YXN 2PAZ8 2800000528000005€648.18
APACHE HOSE & BELTING CO INC 28000010 Conveyor Belt Pvc 120 50 Feet x 12 In | AC2YXP 2PAZ9 2800001028000010€555.79
APACHE HOSE & BELTING CO INC 28000015 Conveyor Belt Pvc 120 100 Feet x 12 In | AC2YZN 2PCC1 2800001528000015€1,092.62
APACHE HOSE & BELTING CO INC 28000020 Conveyor Belt Pvc 120 50 Feet x 18 In | AC2YZP 2PCC2 2800002028000020€802.42
APACHE HOSE & BELTING CO INC 28000025 Conveyor Belt Pvc 120 100 Feet x 18 In | AC2YZQ 2PCC3 2800002528000025€1,483.73
APACHE HOSE & BELTING CO INC 28000030 Conveyor Belt Pvc 120 50 Feet x 24 In | AC3HBM 2TJL7 2800003028000030€1,021.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 28000075 Conveyor Belt Pvc 150 100 Feet x 18 In
€2,907.64 /unit