Flat Shipping
Flat Shipping at

APACHE HOSE & BELTING CO INC 20104360-12 Conveyor Belt 3 ply 225 Nitrile Red 12 Inch Width | AH7DRQ 36RW53

APACHE HOSE & BELTING CO INC 20104360-12 Conveyor Belt 3 ply 225 Nitrile Red 12 Inch Width

Item: AH7DRQ Model: 20104360-12Cross Ref: 36RW53
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.52 /unit
This product can only be shipped in multiples of 15
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement Conveyor Belt
Bed Depth 0.309"
Belt Width 12"
Load Capacity 225 lbs.
Type Red Nitrile

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)0.78
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelBelt WidthTypeBed DepthLoad CapacityOverall LengthPrice
APACHE HOSE & BELTING CO INC 20023005-12 Conveyor Belt 3 Ply 330 Black W 12 In | AA4UUK 13E771 20023005-12----15 ft.€28.69
APACHE HOSE & BELTING CO INC 20023005-18 Conveyor Belt 3 Ply 330 Black W 18 In | AA4UUL 13E772 20023005-18----15 ft.€36.27
APACHE HOSE & BELTING CO INC 20023005-24 Conveyor Belt 3 Ply 330 Black W 24 In | AA4UUM 13E773 20023005-24----15 ft.€44.92
APACHE HOSE & BELTING CO INC 20023005-30 Conveyor Belt 3 Ply 330 Black W 30 In | AA4UUN 13E774 20023005-30----15 ft.€55.82
APACHE HOSE & BELTING CO INC 20023005-36 Conveyor Belt 3 Ply 330 Black W 36 In | AA4UUP 13E775 20023005-36----15 ft.€61.38
APACHE HOSE & BELTING CO INC 20023005-42 Conveyor Belt 3 Ply 330 Black W 42 In | AA4UUQ 13E776 20023005-4242"Black Rubber0.41"330 lbs.-€76.04
APACHE HOSE & BELTING CO INC 20023005-48 Conveyor Belt 3 Ply 330 Black W 48 In | AA4UUR 13E777 20023005-48----15 ft.€75.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104360-12 Conveyor Belt 3 ply 225 Nitrile Red 12 Inch Width
€73.52 /unit