Flat Shipping
Flat Shipping at

APACHE HOSE & BELTING CO INC 20104304-24 Conveyor Belt 2 ply 150 SBR Tan 24 Inch Width | AH7DYF 36RX83

APACHE HOSE & BELTING CO INC 20104304-24 Conveyor Belt 2 ply 150 SBR Tan 24 Inch Width

Item: AH7DYF Model: 20104304-24Cross Ref: 36RX83
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.55 /unit
This product can only be shipped in multiples of 15
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement Conveyor Belt
Bed Depth 0.265"
Belt Width 24"
Load Capacity 150 lbs.
Type TAN SBR

Shipping Info:

Ship weight (kg) 1.017
Ship height (cm)0.67
Ship length (cm)30.48
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelBelt WidthTypeLoad CapacityBed DepthOverall LengthPrice
APACHE HOSE & BELTING CO INC 20027301-12 Conveyor Belt 2 Ply 150 Black W 12 In | AA4UTQ 13E753 20027301-12----15 ft.€21.33
APACHE HOSE & BELTING CO INC 20027301-18 Conveyor Belt 2 Ply 150 Black W 18 In | AA4UTR 13E754 20027301-18----15 ft.€23.61
APACHE HOSE & BELTING CO INC 20027301-24 Conveyor Belt 2 Ply 150 Black W 24 In | AA4UTT 13E755 20027301-24----15 ft.€29.47
APACHE HOSE & BELTING CO INC 20027301-30 Conveyor Belt 2 Ply 150 Black W 30 In | AA4UTU 13E756 20027301-30----15 ft.€33.21
APACHE HOSE & BELTING CO INC 20027301-36 Conveyor Belt 2 Ply 150 Black W 36 In | AA4UTV 13E757 20027301-36----15 ft.€36.63
APACHE HOSE & BELTING CO INC 20027301-42 Conveyor Belt 2 Ply 150 Black W 42 In | AA4UTW 13E758 20027301-42----15 ft.€40.51
APACHE HOSE & BELTING CO INC 20027301-48 Conveyor Belt 2 Ply 150 Black W 48 In | AA4UTX 13E759 20027301-48----15 ft.€43.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104304-24 Conveyor Belt 2 ply 150 SBR Tan 24 Inch Width
€56.55 /unit