ANVIL FIG 199 Heavy Welded Steel Bracket, Malleable Iron

Item: CF4FKM Model: FIG 199
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Bracket
Material Carbon Steel

Product Details:

Anvil FIG 199 heavy welded bracket is ideal for secure attachment of components and preventing sagging, misalignment or structural failure, enhancing stability and load-bearing capacity of structural systems. It is used in construction & industrial applications and provides sturdy and reliable support for an array of structural elements, such as pipes, conduits or heavy equipment.

Features:

  • Anvil FIG 199 heavy welded bracket is made of carbon steel for structural rigidity and durability.
  • It has plain or hot-dip galvanised options for operating in moderate corrosive and severe weather conditions.
  • This bracket can handle loads up to 3000 lb.

Compatible Accessories:

  • Bracket Accessories: Users can order suitable sized rods, bolts, nuts and backplates for mounting Anvil FIG 199 bracket to the wall.

Standards and Approvals:

  • Federal Specification A-A-1192A (Type 33)
  • WW-H-171-E (Type 34)
  • ANSI / MSS SP-69
  • MSS SP-58 (Type 33)

Frequently Asked Questions:

Q. What are the uses of pipe hangers and supports?

A. A pipe support or hanger transfers the pipe load, including the weight of the pipe, pipe contents, pipe fittings and pipe coverings / insulation, to the supporting structures. A rod hanger can support pipe load in a vertical direction while allowing limited horizontal motion.

Q. Does Raptor Supplies offer truss brackets for supporting misalignment?

A. Yes, Raptor Supplies offers Anvil FIG-226 truss bracket for easy adjustment of misalignments, ensuring stability and even load distribution. This adaptability simplifies the installation process, as it can accommodate variations in beam dimensions and alignment requirements.

Q. How should I properly clean and maintain this FIG 199 heavy welded bracket to ensure its long-term performance?

A. Check for wear, rust or corrosion on a regular basis. To get rid of surface impurities, clean the bracket with an abrasive substance or wire brush. Think about reapplying an appropriate protective coating to ensure an extended service life.

Q. Can this Anvil FIG 199 bracket be used outdoors in corrosive environments without the risk of deterioration?

A. This FIG 199 bracket is typically used in indoor applications. For outdoor or corrosive environments, selecting the appropriate finish or protective coatings that offer enhanced corrosion resistance is recommended.

Q. What factors should I consider when determining the size and load-bearing capacity of this Anvil FIG 199 bracket for my specific application?

A. Important factors are the planned load, the kind of mounting surface and the weight & dimensions of the apparatus or structural components that need to be supported. Accurate computations are necessary to guarantee trustworthy assistance.

Q. What is the recommended installation method for this Anvil FIG 199 heavy welded bracket to ensure secure attachment and load-bearing capacity?

A. Secure alignment of the bracket with the mounting surface, proper fasteners and adherence to the manufacturer's instructions are all necessary for a proper installation.

Product Variants

ProductModelMPNPrice
ANVIL FIG 194 Light Welded Steel Bracket, Malleable Iron | CF4FKK FIG 194FIG 194-
RFQ
ANVIL FIG 195 Medium Welded Steel Bracket, Malleable Iron | CF4FKL FIG 195FIG 195-
RFQ
ANVIL FIG 226 Truss Bracket, Carbon Steel | CF4FPA FIG 226FIG 226-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL FIG 199 Heavy Welded Steel Bracket, Malleable Iron